A Average Bulb Life: 25,000 hr. , Average Life: 25,000 hr. , Base Type: Medium Screw (E26) , Bulb Housing: Polycarbonate , Bulb Technology: LED , CRI: 80 , Dimmable / Non-Dimmable: Dimmable , Energy Star Compliant: Yes , Green Certification or Other Recognition: ENERGY STAR Rated , Indoor/Outdoor: Indoor/Outdoor , Indoor/Outdoor Usage: Indoor/Outdoor , Initial Lumens: 700 , Lamp Dia.: 3.75" , Lamp Shape: BR30 , Lamp Type: Reflector-R/BR , LED Replacement For: 65W , Light Color: White , Lumens: 700 , Max. Overall Length: 5.4" , Overall Lamp Shape: PAR/BR , Voltage: 120 , Watts: 10