Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Power Transmission
Power Transmission Belts
V-Belts
Type SPC 4 Rib Metri...
GATES Type SPC 4 Rib Metric V-Belts
Filter
Clear All
A
Belt Type:
SPC
, Construction:
Wrapped
, Material:
Elastomeric Compound w/Flex-Bonded Tensile Cords
, Number of Ribs:
1
, Temp. Range:
-30 Degrees to 140 Degrees F
, Thickness:
18mm
, Top Width:
22mm
Style
Model
Industry Number
Outside Length
Price
(ex. VAT)
A
SPC3550
SPC3550
3550mm
$181.31
A
SPC4000
SPC4000
4000mm
$193.09
A
SPC4250
SPC4250
4250mm
$205.03
A
SPC5000
SPC5000
5000mm
$239.23
A
SPC6000
SPC6000
6000mm
$260.10
A
SPC7500
SPC7500
7500mm
$337.50
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Breathing Air Cascade System
Air Fitting
Granite Surface Plate
Venturi Blower
Hydraulic Pump Repair Kit
Hydraulic Pump Mounting Bracket
Gas Cylinder Storage
Piston Accumulator
Protistor
Thermal Expansion Valve
Explore More
O-Ring Accessories
Electronic and Laser Leveling Kits
Unvented High Intensity Infrared Heaters
Drum Carrier/Rotator
3/16" Lockbolt Break-Pins Blind Rivets
General Purpose AC Motors
Magnets and Magnetic Strips
Pump Accessories
Workwear
Spacers and Standoffs
WESCO Powered Pallet Truck Stackers
KH INDUSTRIES Portable Cord, PVC
MARCOM Crane Safety Dvd
AMERICAN TORCH TIP Shield 80a Stainless Steel
EDWARDS SIGNALING Horns/Strobes
AUTOQUIP Compact Scissor Lift Table
WRIGHT TOOL 1 Inch Drive Renewal Kits
EATON ELC Series Logic Controller Graphics Panels
EATON 9000X Series Flange Mounting Kits
BROWNING HMTP TorqTaper Plus Series Shaft Mounted Speed Reducers, 115 Size
Please note that the item you have bought is a 115V.
Agree
Cancel