-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Protection | Depth | Display Type | Starting Torque | Width | Enclosure | Height | Max. HP | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | FRN007F1S-2U | Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure | 8.46" | LED | 200% | 8.66" | NEMA 1 | 10.24" | 7.5 | $1,189.74 | |
A | FRN040F1S-2U | Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure | 10.04" | LED | 200% | 12.6" | NEMA 1 | 21.65" | 40 | $3,361.80 | |
A | FRN005F1S-2U | Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure | 6.42" | LED | 200% | 5.91" | NEMA 1 | 10.24" | 5 | $1,041.50 | |
A | FRN030F1S-2U | Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure | 8.46" | LED | 200% | 9.84" | NEMA 1 | 15.75" | 30 | $2,671.43 | |
B | FRN007P11W-2UX | Overload, Overvoltage, Under voltage, Input phase loss, Overheating, Short-circuit, Ground fault, Motor overload, DB resistor overheating, Stall prevention, Output phase loss, Motor protection by PTC thermistor, Auto reset | 7.68" | LED, LCD | 50% | 8.66" | IP40/NEMA 1 | 10.24" | 7.5 | $2,387.73 | |
B | FRN003G11W-2UX | Overload, Overvoltage, Under voltage, Input phase loss, Overheating, Short-circuit, Ground fault, Motor overload, DB resistor overheating, Stall prevention, Output phase loss, Motor protection by PTC thermistor, Auto reset | 5.71" | LED, LCD | 200% | 5.91" | NEMA 4 | 10.24" | 3 | $1,996.36 | |
C | FRN0020C2S-2U | Overvoltage, Overcurrent, Incoming surge, Under voltage, Input phase loss, Output phase loss, Overheating, Overload | 5.47" | LED | - | 5.51" | IP20 | 7.09" | 5 | $658.13 |
Please note that the item you have bought is a 115V.