Sign In

FLUORAMICS Tufoil Lubit 8 Cleaning Agent

Fluoramics Tufoil Lubit-8 lubricants / cleaning agents prevent rust and freezing of lock mechanisms and are used for greasing applications in car engines, motors, bearings, pumps, gearboxes and hydraulic systems.

Filter
Base: Synthetic Oil , Flammable: No , Style: Solvent Free
StyleModelColorContainer TypeNet FillSizePrice (ex. VAT)
A
9639337
BlackPlastic Jug32 floz1 qt.$51.98
B
9600001
WhiteTube1/4 floz0.25 oz$25.49
C
9639335
WhiteTube1/2 floz0.5 oz$25.19
D
9639338
WhitePlastic Jug128 floz1 gal.$181.89

Tufoil Lubit 8 Cleaning Agent

Fluoramics Tufoil Lubit-8 engine lubricants / cleaning agents are designed to prevent rust and freezing of lock mechanism and are ideal for greasing applications in car engines, motors, bearings, pumps, gearboxes & hydraulic systems. These industrial lubricants reduce friction, thus reducing wear & tear & prolonging service life and can operate at temperatures ranging from -60 to 500 deg Fahrenheit. Lubit-8 lubricants by Tufoil feature zero oil residue formula, making them suitable for all kinds of oils / greases. They offer precise operation in tight areas with 12 ml handy & 1/4 oz pen oilers equipped with needle & hypodermic nose, respectively. Choose from a wide range of these industrial lubricants, available in plastic jug and tube container options on Raptor Supplies.

Features

  • They reduce friction, minimise wear & tear, provide extended service life and are capable of withstanding temperatures ranging from -60 to 500 degrees Fahrenheit.
  • They offer the precise application in tight areas with a 12 ml pen oiler equipped with a needle and hypodermic nose, respectively.
  • They can be applied to precision bearings, nuts & bolts, small motors, squeaky chairs, sewing machines, power tools and doors & hinges.

Frequently Asked Questions

Does Tufoil Lubit-8 lubricants damage polymers or plastics and other metals?

These lubricants are solvent-free and do not damage standard plastics or polymers. They prevent corrosion, carbon, lead and copper build-up while providing superior lubrication.

Why does Fluoromics use PTFE?

  • PTFE does not wet by water or products containing water, so PTFE is used in Fluoromics products to displace water from metal surfaces.
  • It is very non-reactive and is safe to use in hazardous environments.
  • It also has one of the lowest coefficients of friction, so it helps in Fluoromics lubrication technology.

Can these lubricants be used with oils / greases?

Yes, Tufoil Lubit-8 lubricants feature a zero oil residue formula and are compatible with all types of oils / greases.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.