Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Pumps
Drum and Barrel Pumps
Drum Pump Tubes
Drum Pump 212 Degree...
FINISH THOMPSON Drum Pump 212 Degree Fahrenheit
Filter
Clear All
A
Inlet Size:
1.25"
, Max. Liquid Temp.:
212 Degrees F
, Max. Temp.:
212 Degrees F
, Max. Viscosity:
300 CPS
, Outlet Size:
3/4" Barb
, pH Range:
6-10
, Pump Body Material:
316 SS
, Seal Material:
FKM
, Wetted Materials:
316SS, FKM, PTFE & ETFE
Style
Model
For Use On
Overall Length
Price
(ex. VAT)
A
EFS-16
5 Gal. Buckets
19.25"
$765.63
A
EFS-40
30,55 Gal. Drums
43.25"
$903.79
A
EFS-48
Totes
51.25"
$988.81
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Curved Jaw Coupling
Excess Flow Valve
Hydraulic Pump Repair Kit
Protistor
Breathing Air Cascade System
Piston Accumulator
Flow Control Valve
Brass Valves
87a-900
Hydraulic Pump Mounting Bracket
Explore More
Deadbolt Locks
Chain Door Guards
Scaffolding and Platform Accessories
Black Oxide Grade A Steel Square Neck Carriage Bolts
Stainless Steel Hex Washer Anchor Screws
Hydraulic Hoses
Face Protection
Exhaust Fans
Specialty Heaters
Safety Switches
MASTER APPLIANCE Heat Guns
LUMAPRO Miniature Incandescent Bulb, S8, 12.8V
ARLINGTON Reducing Washer
MEGAPRO Hex Allen Bit, Metric
DIXON DQC WS-BOP Series Plugs
MJ MAY Roll Stock, 5 Feet X 12 Inch
MARTIN SPROCKET 1210 Taper Bushings
WINSMITH SE Encore Series, E17 Size, XDBD Worm/Worm Double Reduction Speed Reducers
GROVE GEAR EL Series, BM-D Style, 821 Size, Aluminium Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel