Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Pumps
Drum and Barrel Pumps
Drum Pump Tubes
Drum Pump 150 Degree...
FINISH THOMPSON Drum Pump 150 Degree Fahrenheit
Filter
Clear All
A
Inlet Size:
1.25"
, Max. Liquid Temp.:
150 Degrees F
, Max. Temp.:
150 Degrees F
, Max. Viscosity:
300 CPS
, Outlet Size:
3/4" Barb
, pH Range:
6-10
, Pump Body Material:
PP
, Seal Material:
FKM
, Wetted Materials:
PP, FKM, PTFE & 316SS
Style
Model
For Use On
Overall Length
Price
(ex. VAT)
A
EFP-16
5 Gal. Buckets
19.25"
$273.44
A
EFP-54
Super Totes
57.25"
$544.15
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Protistor
Breathing Air Cascade System
Forklift Fuses
Brass Valves
Thermal Expansion Valve
Portable Carbon Monoxide Detector
Venturi Style Pneumatic Air Blower
Flow Control Valve
Pneumatic Air Blower
Spark Proof Centrifugal Blower
Explore More
Yard Ramps
Medical Cabinet Accessories
Aluminized Aprons
Thermocouple Adapters
Stainless Steel Helical Thread Repair Kits
Tapes
Machine Fluids
Conduit Wire and Pipe Storage
Fiberglass
Manuals
APPLETON ELECTRIC Legend Plates
WILTON Magnetic Jaw Cap, Prism Face w/Vertical and Horizontal Grooves
DIAMABRUSH Replaceable Blade
TEXAS PNEUMATIC TOOLS Levers
NOTRAX MD-X Ramp System Nitrile Wet Area Mattings
ANVIL 125 Class Caps
SPEARS VALVES PVC Class 200 IPS Fabricated Fitting 15 Deg. Elbows, Gasket x Gasket
MARTIN SPROCKET 3V Series Taper Bushed 10 Groove Hi-Cap Wedge Stock Sheaves
APPROVED VENDOR Water Keys
HUBBELL WIRING DEVICE-KELLEMS Closure Caps
Please note that the item you have bought is a 115V.
Agree
Cancel