-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Length | Adapter Type | For Use On | Max. Viscosity | Outlet Size | Overall Length | pH Range | Piston Material | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | FR112A | - | 2" Bung | - | 1500 SSU | 3/4" FNPT | 24" | - | - | $341.28 | |
B | FR112AC | - | - | - | 1500 SSU | 3/4" FNPT | 13" | - | - | $529.40 | |
C | FR152 | - | 2" Bung | - | 1500 SSU | 3/4" FNPT | 19" | - | - | $350.64 | |
D | FR20V | - | Bung | Drums, Totes and Barrels | 50 SSU | 3/4" FNPT | 35.5" | 3.6 to 11.9 | Polypropylene | $167.25 | |
E | FR151 | - | Bung | Drums, Totes and Barrels | 1500 SSU | 3/4" FNPT | 34.75" | 5 to 7 | Aluminum | $338.20 | |
F | FRHP32V | - | Bung | DEF, Light Oils, Gear Lube, Hydraulic Oils | 50 SSU | 3/4" | 35.5" | 3.6 to 11.9 | Polypropylene | $177.13 | |
G | SD11 | 35" | - | - | - | - | - | - | - | $69.58 | |
H | SD62 | 39" | - | - | - | - | - | - | - | $122.64 |
Fill-Rite hand-operated drum pumps are designed for manually pumping out automotive fluids, fuel and oils from drums or barrels. These pumps use a crank, lever, piston or push handle to create a suction force and drain out the fluid easily. They feature a bung adapter for transferring components from one drum to another with the help of an attached pipe and an anti-siphon valve for preventing the backflow of liquid. Choose from a wide range of these pumps available in cast iron, polypropylene, aluminium and steel housing materials on Raptor Supplies.
Please note that the item you have bought is a 115V.