-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Inlet Size | Amps AC | Bearing Type | Outlet Size | Overall Height | Overall Length | Overall Width | Power Cord Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | FR2410G | 1" | - | Adjustable | 3/4" | 9" | 12.25" | 9" | 18ft. | $737.10 | |
B | FR4204G | 1" | - | Adjustable | 1" | 9" | 12.25" | 9" | - | $602.08 | |
C | FR2404G | 1" | - | Adjustable | 3/4" | 9" | 12.25" | 9" | - | $603.78 | |
D | FR1210GA | 1" | - | Adjustable | 3/4" | 9" | 12.25" | 9" | 18ft. | $786.95 | |
E | FR1204G | 1" | - | Adjustable | 3/4" | 9" | 12.25" | 9" | - | $480.15 | |
F | FR4210GBFQ | 1" MNPT | 20 | Permanently Lubricated Ball | 3/4" FNPT | 17" | 14" | 9" | 25ft. | $1,326.66 | |
G | SD1202G | 1" MNPT | 20 | Ball | 3/4" FNPT | 9" | 9" | 7.5" | - | $664.80 | |
H | FR319VB | 1" MNPT | 9.8/4.9/11.4/5.7 | Ball | 1" FNPT | 14.375" | 18 9/16" | 14.25" | - | $2,476.85 | |
I | FR4211G | 1" MNPT | 4.9 | Sealed Ball | 1" FNPT | 18" | 18.25" | 18.625" | 18ft. | $1,166.78 | |
J | FR610GA | 1" MNPT | 1.5 | Ball without Lubrication | 3/4" FNPT | 15.75" | 16" | 13.25" | - | $767.63 | |
K | FR311VB | 1-1/4" MNPT | 9.8/4.9/11.4/5.7 | Sealed Ball | 1" | 19.25" | 15" | 17" | - | $2,162.49 | |
L | FR2411G | 1-1/4" MNPT | 30 | Sealed Ball | 1" FNPT | 11" | 15" | 10" | 18ft. | $971.29 | |
M | FR310VB | 1-1/4" MNPT | 9.8/4.9/11.4/5.7 | Sealed Ball | 1" | 15.75" | 16" | 13.25" | - | $1,803.74 | |
N | FR311VN | 1-1/4" MNPT | 9.8/4.9/11.4/5.7 | Sealed Ball | 1" | 19.25" | 15" | 17" | - | $1,888.74 | |
O | FR310VN | 1-1/4" MNPT | 9.8/4.9/11.4/5.7 | Sealed Ball | 1" | 15.75" | 16" | 13.25" | - | $1,721.44 | |
P | FR701V | 1-1/4" MNPT | 5.5 | Sealed | 3/4" FNPT | 16" | 15" | 12" | - | $1,276.73 | |
Q | FR1612 | 3/4" | - | Adjustable | 3/4" | 5" | 7" | 3.75" | 6.5ft. | $237.86 | |
R | FR1616 | 3/4" | - | Adjustable | 3/4" | 5" | 7" | 3.75" | 6.5ft. | $347.39 | |
S | RD812NN | 3/4" MNPT | - | Sealed Ball | 3/4" | - | 8" | 5" | 10ft. | $423.51 | |
T | RD812NH | 3/4" MNPT | - | Sealed Ball | 3/4" | - | 8" | 5" | 10ft. | $478.08 | |
U | RD812NP | 3/4" MNPT | - | Sealed Ball | 3/4" | - | 8" | 5" | 10ft. | $517.60 | |
V | FR1614 | 3/4" MNPT | 20 | Ball | 1" FNPT | 3.75" | 7.125" | 5.125" | 6.5ft. | $373.00 |
Fill-Rite fuel transfer pumps discharge gasoline, diesel and blended fuels at a maximum flow rate of 35 GPM. These units are equipped with seal rings for leakproof operations and locks to prevent fuel theft or vandalism. They feature totally enclosed explosion proof AC motors with cast iron housing for strength and durability. These pumps have a duty cycle or maximum continuous operating time of 30 minutes. Selected models are further integrated with analogue meters for displaying the amount of liquid pumped out. Choose from a wide range of these fuel pumps, available in 1/3, 1/4, 3/4 and 1/5 hp motor configurations on Raptor Supplies.
Please note that the item you have bought is a 115V.