Power Drills
Magnetic Drill Presses
Magnetic Drills
FERVI Magnetic Drills
Filter
Clear All
A
B
C
D
E
F
Arbor Size:
19.05 mm
, Tapping Capacity:
M4 to M16
, Voltage:
230V
Style
Model
Dimensions
Price
(ex. VAT)
A
0518/38M
-
$1,239.67
RFQ
B
0518/55H
290 x 170 x 185 mm
$1,360.23
RFQ
C
0518/80
290 x 410 x 550 mm
$1,943.80
RFQ
D
0518/20
300 x 260 x 450 mm
$807.27
RFQ
E
0518/30
360 x 280 x 490 mm
$1,100.83
RFQ
F
0518/50
400 x 310 x 475 mm
$1,507.44
RFQ
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
87a-900
Gas Cylinder Storage
Air Fitting
Pneumatic Air Blower
Lay Flat Plastic Ducting
Explosion Proof Extension Cord
Spark Proof Centrifugal Blower
Battery Powered Hydraulic Pump
Excess Flow Valve
Hydraulic Pump Repair Kit
Explore More
Specialty Hinges
Heat Pump Solenoid Coils
Air Hose/Electrical Cord Combination Reels
Electroplated Zinc Stainless Steel Extreme Temp. Vibration-Damping U-Bolts
Nylon Wing Nuts
Office Furniture
Masonry Concrete and Tile Tools
Automotive Towing
Marking Tools
Hazardous Location Fixtures
SPEEDAIRE Pressure Washer Hoses, Polyethylene, PVC
D-LINE For Use With Raceways
DAYTON Radial Blade Pressure Blowers W/ Drive Package
LIFT PRODUCTS LPT-030-36 Series, Scissor Lift Table
COOPER B-LINE Type 4X Double Door Wall Mounted Panel Enclosures
COOPER B-LINE Kwikwire Series Y Style Hook Termination Kits
VERMONT GAGE Go Standard Thread Plug Gages, 1-14 Uns
TRICO Streamliner DC Single Point Lubricators
EATON A22 Series Pushbutton Lamps
SELLSTROM Ratchet Faceshield Assemblies
Please note that the item you have bought is a 115V.
Agree
Cancel