-
Change Country
-
English
- Sign in
- Source Now
Style | Model | For Pipe Size | Inside Dia. | Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | PQL-150 | 1.5" | 1-57/64" | 4 49/64" | $23.45 | |
B | PQL-200 | 2" | 2-19/64" | 5" | $24.73 | |
C | PQL-300 | 3" | 3-29/64" | 8" | $36.39 | |
D | PQL-400 | 4" | 4-29/64" | 10" | $54.36 |
Fernco flexible elbows are suitable for connecting clay, lead, copper, steel & plastic pipes for venting and waste disposal applications. These elbows feature flexible PVC construction for enabling quick installation and accommodating minor misalignments without cracking / breaking the elbow. They come with 300 Series stainless steel clamps for securely gripping the pipe surface, thereby preventing chances of leakages. Choose from a broad range of these flexible elbows, available for 1.5, 2, 3 & 4 inch pipe sizes.
Please note that the item you have bought is a 115V.