Sign In

FENNER DRIVES Fixed Bore Glass Reinforced Nylon V-Belt Pulley, Number of Grooves: 1

Filter
Bore Type: Fixed Bore , Bushing Required: None , Construction: Spoked , Material: Glass Reinforced Nylon , Number of Grooves: 1 , Set Screw Included: Yes
StyleModel4L, A, or AX Belt Pitch Dia.4LA or A Belt Pitch Dia.Bore Dia.Fits Shaft Dia.Keyway SizeOutside Dia.Price (ex. VAT)
A
AFD5958
5.5"5.5"5/8"5/8"0.187" x 0.093"5.75"$43.75
A
AFD5934
5.5"5.5"3/4"3/4"0.187" x 0.093"5.75"$43.75
A
AFD59100
5.5"5.5"1"1"0.250" x 0.125"5.75"$43.75
A
AFD7434
7"7"3/4"3/4"0.187" x 0.093"7.25"$46.25
A
AFD7458
7"7"5/8"5/8"0.187" x 0.093"7.25"$46.25
A
AFD74100
7"7"1"1"0.250" x 0.125"7.25"$46.25
B
AFD84100
8"8"1"1"0.250" x 0.125"8.25"$46.49
B
AFD8434
8"8"3/4"3/4"0.187" x 0.093"8.25"$46.49
B
AFD8458
8"8"5/8"5/8"0.187" x 0.093"8.25"$46.49
B
AFD9434
9"9"3/4"3/4"0.187" x 0.093"9.25"$76.14
B
AFD9458
9"9"5/8"5/8"0.187" x 0.093"9.25"$76.14
B
AFD94100
9"9"1"1"0.250" x 0.125"9.25"$76.14
B
AFD10458
10"1"5/8"5/8"0.187" x 0.093"10.25"$63.04
B
AFD10434
10"1"3/4"3/4"0.187" x 0.093"10.25"$63.04
B
AFD104100
10"1"1"1"0.250" x 0.125"10.25"$63.04
B
AFD11258
10.73"10.73"5/8"5/8"0.187" x 0.093"10.98"$86.90
B
AFD11234
10.73"10.73"3/4"3/4"0.187" x 0.093"10.98"$86.90
B
AFD112100
10.73"10.73"1"1"0.250" x 0.125"10.98"$86.90
C
AFD124100
12"12"1"1"0.250" x 0.125"12.25"$84.25
C
AFD12458
12"12"5/8"5/8"0.187" x 0.093"12.25"$84.25
C
AFD12434
12"12"3/4"3/4"0.187" x 0.093"12.25"$84.25

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.