Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Material Handling
Structural Framing Systems
Aluminum Extrusions
Framing Extrusion Sq...
FAZTEK Framing Extrusion Square Series 13 L
Filter
Clear All
A
Finish:
Clear Anodize
, Height:
1"
, Material:
6063-T6 Aluminum
, Type:
Square, Boltless
, Width:
1"
Style
Model
Length
Price
(ex. VAT)
A
13FT9000-48
48"
$21.41
A
13FT9000-72
72"
$21.81
RFQ
A
13FT9000-96
96"
$34.41
RFQ
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Venturi Blower
Solenoid Valve Coils
Granite Surface Plate
Battery Powered Hydraulic Pump
Air Fitting
Brass Valves
Excess Flow Valve
87a-900
Forklift Fuses
Hydraulic Pump Mounting Bracket
Explore More
Vacuum Anchors
Wire Feeders
Plain Stainless Steel Truss Sheet Metal Screws
Regular Square Nut Thread Forming and Cutting Screws
Thin Heavy Hex Flexible Top Locknuts
Hot Water Circulating Pumps
Electrical Power Testing
Heat Activated Shrink Wrap and Equipment
Specialty Fans and Accessories
Thread and Gasket Sealants
POWER FIRST 26 to 22 AWG Ring Terminal
DORMONT Gas Connector 24 Inch
BRADLEY Washfountian 36 Inch Wide Circular
RULAND MANUFACTURING CLX Series Couplings
NOTRAX Ovation 141 Series, Carpeted Entrance Mat
WARING COMMERCIAL CB15 Series Container
SPEARS VALVES CPVC Electro Actuated True Union 2000 Standard Ball Valves, SR Thread, EPDM
MAGLINER Ramp Assemblies
WEG ODP Three Phase Fire Pump Motors
Please note that the item you have bought is a 115V.
Agree
Cancel