Sign In

EXCELON Tubing, Shore A: 55

Filter
Color: Clear , Hardness: Shore A: 55 , Length: 50ft. , Material: PVC , SAE or Metric: SAE , Temp. Range: -65 Degrees to 140 Degrees F , Tensile Strength: 1400 psi , Type: Flexible
StyleModelBend RadiusInside Dia.Max. PressureOutside Dia.Wall ThicknessPrice (ex. VAT)
A
410610-5711G
1"1/4"25 psi3/8"1/16"$32.30
A
411210-5711G
1.5"3/8"20 psi1/2"1/16"$44.64
A
4118210-5711G
1.5"1/2"25 psi3/4"1/8"$109.99
A
410010A-5711G
1.375"5/16"20 psi7/16"1/16"$35.94
A
41024710-5711G
2.375"5/8"20 psi7/8"1/8"$123.91
A
411810-5711G
2.875"1/2"10 psi5/8"1/16"$54.74
A
413510-5711G
3"1"25 psi1.25"1/8"$192.05

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.