-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Air Consumption | Base Material | Diameter | Inlet Size | Length | Max. dBA | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 1102 | 10 scfm | Zinc, Aluminum | - | 1/8" (F)NPT | 1 1/5" | 71 | $70.74 | |
B | 1103 | 10 scfm | Zinc, Aluminum | - | 1/8" (M)NPT | 1 2/3" | 71 | $75.80 | |
C | 1126 | 10.5 scfm | Zinc, Aluminum | - | 1/8" (F)NPT | 1 5/16" | 75 | $96.56 | |
D | 1100 | 14 scfm | Zinc, Aluminum | - | 1/4" (F)NPT | 1.75" | 74 | $88.10 | |
E | HP1126 | 17.5 scfm | Zinc/Aluminum | - | 1/8" (F)NPT | 1 5/16" | 82 | $104.60 | |
F | 1122 | 22 scfm | Zinc, Aluminum | - | 1/4" (F)NPT | 2 3/50" | 77 | $144.01 | |
G | 1105 | 35 scfm | Zinc, Aluminum | - | 3/8" (M)NPT | 2.25" | 82 | $142.38 | |
H | 1104 | 35 scfm | Zinc, Aluminum | - | 3/8" (F)NPT | 1.625" | 82 | $135.00 | |
I | HP1125 | 37 scfm | Zinc/Aluminum | - | 1/4" (F)NPT | 2 1/16" | 83 | $155.29 | |
J | 1111-4 | 56 scfm | Zinc/Aluminum | 2.25" | 3/8" (F)NPT | 2 9/16" | 82 | $512.94 | |
K | 1106 | 60 scfm | Zinc, Aluminum | - | 1/2" (F)NPT | 2" | 87 | $184.94 | |
L | 1107 | 60 scfm | Zinc, Aluminum | - | 1/2" (M)NPT | 2.75" | 87 | $191.49 | |
M | 1113 | 91 scfm | Zinc/Aluminum | 1.25" | 3/4" (M)NPT | 3.5" | 96 | $310.34 | |
N | 1112 | 91 scfm | Zinc/Aluminum | 1.25" | 3/4" (F)NPT | 2.5" | 96 | $324.45 | |
O | 1111-7 | 98 scfm | Zinc/Aluminum | 2.75" | 1/2" (F)NPT | 2.75" | 85 | $842.15 | |
P | 1115 | 135 scfm | Zinc/Aluminum | 1.5" | 1" (F)NPT | 4.187" | 99 | $526.56 | |
Q | 1114 | 135 scfm | Zinc/Aluminum | 1.5" | 1" (F)NPT | 3" | 99 | $496.43 | |
R | 1111-12 | 168 scfm | Zinc/Aluminum | 3.625" | 1" (F)NPT | 2 15/16" | 89 | $1,285.40 | |
S | 1117 | 188 scfm | Zinc/Aluminum | 2" | 1-1/4" (M)NPT | 4 15/16" | 102 | $714.51 | |
T | 1116 | 188 scfm | Zinc/Aluminum | 2" | 1-1/4" (F)NPT | 3.625" | 102 | $679.05 | |
U | 1119 | 300 scfm | Zinc/Aluminum | 2" | 1-1/4" (M)NPT | 4 15/16" | 106 | $920.16 | |
V | 1118 | 300 scfm | Zinc/Aluminum | 2" | 1-1/4" (F)NPT | 3.625" | 106 | $888.25 | |
S | 1121 | 460 scfm | Zinc/Aluminum | 2" | 1-1/4" (M)NPT | 4 15/16" | 109 | $980.45 |
Exair air gun nozzles attach to compressed air tools to direct concentrated stream of high-velocity airflow for chip removal, liquid blowoff, part cleaning, part cooling & ejection applications. They feature compact design for enabling cleaning in tight spaces while minimising noise levels and improving blowoff performance. They have zinc aluminium alloy construction for resisting damage against highly corrosive environments & high temperatures upto 1000 degrees F. Choose from a wide range of these air gun nozzles, available in flat slot opening & nozzle type designs.
Please note that the item you have bought is a 115V.