-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Air Consumption | Inlet Size | Length | Max. dBA | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | 1102-PEEK | 10 scfm | 1/8" (F)NPT | 1 1/5" | 71 | $104.74 | |
B | 1100-PEEK | 14 scfm | 1/4" (F)NPT | 1.75" | 74 | $130.93 |
Exair thermoplastic air gun nozzles connect to pneumatic and compressed air tools to decrease air consumption and facilitate economical use of compressed air. These air nozzles generate outlet flow rates 25 times greater than the air volume they consume. They feature an aerodynamic design which directs the air to a single point of convergence and can cut the noise level in half. They are available in 1/4 and 1/8 inch FNPT inlet sizes.
Please note that the item you have bought is a 115V.