-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Air Inlet | Max. dBA | Mounting Hole Size | Outside Dia. | Overall Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 4330 | 1/4" (M)NPT | 74 | 1.13" | 1.34" | 8" | $1,001.78 | |
A | 4335 | 1/4" (M)NPT | 78 | 1.13" | 1.34" | 8" | $971.73 | |
A | 4315 | 1/4" (M)NPT | 73 | 1.13" | 1.34" | 8" | $1,001.78 | |
A | 4308 | 1/8" (M)NPT | 67 | 0.88" | 1.17" | 5.2" | $901.95 |
Exair vortex tube powered cabinet coolers convert compressed air into cold air with no moving parts or CFCs, thereby keeping the enclosure from overheating and causing damage to the internal components. These units feature thermostat control systems having automatic on / off mechanism to save air when internal temperature approaches critical levels. The NEMA 12, compact enclosure coolers can be installed in minutes through the pre-drilled electrical knockouts and maintain NEMA rating for dirt, dust and oil resistance. They have filterless design to eliminate clogging issues and are compliant with UL and CE standards. Choose from an array of these vortex tube enclosure coolers, available in 67, 73, 74 and 78 dBA (maximum) noise levels.
Please note that the item you have bought is a 115V.