-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Air Inlet | Inlet Dia. | Inside Dia. | Max. dBA | Overall Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 120024 | 1/2" NPT | 4.91" | 3.02" | 73 | 4.75" | $940.89 | |
A | 120021 | 1/4" NPT | 1.22" | 0.840" | 72 | 2.88" | $310.39 | |
A | 120020 | 1/8" NPT | 0.73" | 0.450" | 69 | 2.5" | $157.08 | |
A | 120022 | 3/8" NPT | 2" | 1.64" | 72 | 2.95" | $387.75 |
Exair air amplifiers are suitable for circulating air, moving fumes & smoke for welding, part cleaning, dust collection and heat distribution applications. These aluminium air amplifiers operate on compressed air and have no moving parts that ensure no internal obstructions, thereby providing airflow amplification & minimising noise levels. These amplifiers comply with OSHA noise & pressure requirements and feature lightweight & compact design for ease of installation & maintenance. Choose from a wide variety of these air amplifiers, available in 1/8, 3/8, 1/4 & 1/2 inch NPT air inlets.
Please note that the item you have bought is a 115V.