Sign In

ERICO Tvss Modular 300ka Nema 4

Filter
Depth: 3.25 , Enclosure Material: Aluminum , Filter Type: Nonfiltering , Footnotes: Can be installed in a Type 1 or 2 location in accordance with the NEC 2008 , IP Rating: 65 , Length: 10.40 , Material: Aluminum, IP65 (NEMA 4) , Mounting Style: Panelboard, 3/4" Straight Nipple , Type: Modular , Width: 10.32
StyleModelNumber of WiresPhaseVoltagePrice (ex. VAT)
A
TDX300S120/240
3 Wires + Ground1S120/240$5,014.20
A
TDX300S277/480
4 Wires + Ground3Y277/480$5,397.26
A
TDX300S120/208
4 Wires + Ground3Y120/208$5,512.75

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.