Sign In

ELKAY Scullery Sink, 3 Station

Filter
Back Splash: Yes , Body Material: Stainless Steel , Drain Opening: 3.5" , Faucet Mounting Centers: 8" , Faucet Operation: Not Applicable , Mounting Type: Floor , Number of Stations: 3 , Side Splash: No , With Faucet/Without Faucet: Without Faucet
StyleModelBowl DepthBowl SizeGaugeNumber of HolesOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A
E3C16X20-0X
12"16" x 20"18243.75"57"25 13/16"$1,533.41
B
E3C16X20-2-18X
12"16" x 20"18243.75"81"25 13/16"$1,984.20
RFQ
C
RNSF83544
12.75"18" x 24"16442.25"67.5"29.75"$4,682.76
RFQ
D
RNSF8372LR4
12.75"24" x 24"16442.25"115.5"29.75"$8,119.68
RFQ
E
RNSF8354LR4
12.75"18" x 24"16442.25"97.5"29.75"$6,355.96
RFQ
C
RNSF83724
12.75"24" x 24"16442.25"85.5"29.75"$5,548.58
RFQ
F
WNSF83454
14"15" x 24"14444"48"27.5"$6,856.29
G
WNSF8345LR4
14"15" x 24"14444"48"27.5"$9,580.89
RFQ
H
WNSF83724
14"24" x 24"14444"75"27.5"$8,178.78
RFQ
D
WNSF8372LR4
14"24" x 24"14444"120"27.5"$11,047.76
RFQ

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.