Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Plumbing
Tube Fittings
Barbed Tube Fittings
Elbow, 90 Degrees Ma...
ELDON JAMES Elbow, 90 Degrees Male
Filter
Clear All
A
Basic Material:
Plastic
, Body Material:
Polypropylene
, Color:
White
, Compliance:
RoHS Compliant
, Connection Type:
Barbed x MNPT
Style
Model
Barb Size
Max. Pressure
Pipe Size
Temp. Range
Price
(ex. VAT)
A
L2-2WP
1/8"
150 psi
1/8"
9 Degrees to 150 Degrees F
$19.59
A
L4-2WP
1/8"
150 psi
1/4"
9 Degrees to 150 Degrees F
$19.59
A
L12-10WP
5/8"
125 psi@70 Degrees F
3/4"
-9 Degrees to 150 Degrees F
$25.40
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Cutting Blades
Breathing Air Cascade System
Granite Surface Plate
Protistor
Hydronic Manometer Kit
Hydraulic Pump Mounting Bracket
Curved Jaw Coupling
Solenoid Valve Coils
Lockable Ball Valve
Brass Valves
Explore More
Temporary Strainers
Hazardous Location Emergency/Exit Backup
Hex Nut Sleeve Anchors
Socket Knurled Captive Panel Screws
Grade A Steel Serrated Locknuts
Disposable and Chemical Resistant Clothing
Welding Tables and Accessories
Bolts
Power Drills
Automotive Cleaning/Appearance
APPROVED VENDOR Union, Compression, Cast Copper
DEWALT SDS Max Demolition Tool
STRUCTURAL PLASTICS Grid Panel
TOUGH GUY Furnace Boiler Brush
KNIPEX Tweezers, Esd
GUARDAIR Short Trigger, Air Guns
COOPER B-LINE MC/AC Cable Carrier To Beam Fasteners
IMPERIAL Dial Indicators
SMC VALVES Cs1 Series Tie Rod Cylinder
BROWNING Stock Sprockets For No. 2060 Chain
Please note that the item you have bought is a 115V.
Agree
Cancel