Safety Alarms and Warnings
Strobe and Flashing Lights
Flashing Leds
EDWARDS SIGNALING Flashing Leds
Filter
Clear All
A
Current Rating:
0.022A
, Diameter:
3"
, Enclosure:
NEMA 3R/4X, IP65
, Height:
15-1/2"
, Lamp Type:
LED
Style
Model
Voltage
A
102LS-FLEDW-G1
24 VDC
RFQ
A
102LS-FLEDW-N5
120 VAC
RFQ
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hydronic Manometer Kit
Piston Accumulator
Spark Proof Centrifugal Blower
Excess Flow Valve
Flow Control Valve
Forklift Fuses
Battery Powered Hydraulic Pump
Air Fitting
Thermal Expansion Valve
Lay Flat Plastic Ducting
Explore More
Emergency Lighting Accessories
Cut-Off Blades
Punch and Chisel Sets
TIG Welding Rods
Radial Blade Blower, Belt Drive
Hardware Supplies
Receptacles and Containers
Automotive Interior
Air Treatment
Hose Bibs and Hydrants
BESSEY Bar Clamp Clutch Double Head 3-1/2 Deep
DAYTON Direct Drive Blower Ducts, 9 Inch
DORIAN Knurling Tool Large
PNEUMADYNE INC Tube Rack 10 Channels
AMERICRAFT FAN Inspection Access Door
JOBOX StorAll Series Drawer Units, 9 Inch Tall
MARTIN SPROCKET 3/8 Inch Drive 6 Point Flex Sockets
MARTIN SPROCKET Heavy Duty Take-Up Frames, MHD500 Frame
BEST Interchangeable Cores
HUB CITY 300PCX Series, PowerCubeX Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel