Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Power Tools
Finishing Tools
Oscillating Tool Accessories
Oscillating Sharp Sc...
EAZYPOWER Oscillating Sharp Scraper, Steel, 2 Inch
Filter
Clear All
A
Material:
Steel
, Overall Length:
4"
, Size:
2"
Style
Model
Number of Pieces
Price
(ex. VAT)
A
50642
1
$12.75
A
50642/BAG5
5
$61.73
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Pneumatic Air Blower
87a-900
Hose Whip Check
Curved Jaw Coupling
Brass Valves
Protistor
Portable Carbon Monoxide Detector
Breathing Air Cascade System
Venturi Blower
Lay Flat Plastic Ducting
Explore More
Bottles and Jars
Garden Hose Reels Carts and Hangers
Hazardous Location Motors
Maintenance Work Supports
Cup Socket Set Screws
Storage Bins and Containers
Tool Storage and Transfer Tanks
Automotive Lifting/Garage Equipment
Refrigeration Test Equipment
Assortments
NIBCO Class 150 Companion Flange
JOHNSON CONTROLS Inverted Flare Fitting
VERMONT GAGE Standard Jobber Reamer Blank Sets
GRUVLOK Transition Couplings
ANVIL N.R.S Resilient Wedge Gate Valves
SPEARS VALVES CPVC Schedule 80 Fitting Reducing Male Adapters
SPEARS VALVES CPVC Schedule 40 Fitting 90 Deg. Street Elbows, Spigot x Socket
BOSTON GEAR ODP AC General Purpose Motors
GROVE GEAR GR Series, CMQ-L Style, 818 Size, Ironman Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel