Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Machining
Machine Cutting Tools
Countersinks Center Reamers
Countersink, High Sp...
EAZYPOWER Countersink, High Speed Steel, 5 Flute
Filter
Clear All
A
B
Finish:
Sandblasted
, Material:
High Speed Steel
, Number of Flutes:
5
, Number of Pieces:
1
, Overall Length:
1.375"
, Shank Dia.:
1/4"
, Shank Length:
1/8"
, Type:
5 Point
Style
Model
Body Dia.
Cutting Capacity
Sizes Included
Price
(ex. VAT)
A
83002/B
1.375"
1.375"
1.375"
$18.73
B
83002
1/4"
3/8"
3/8"
$301.49
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Solenoid Valve Coils
Explosion Proof Extension Cables
Venturi Style Pneumatic Air Blower
Hydronic Manometer Kit
Piston Accumulator
Lockable Ball Valve
Venturi Blower
Spark Proof Centrifugal Blower
Hose Whip Check
Pneumatic Air Blower
Explore More
Cord Adapters
Ethyl Vinyl Acetate (EVA) Tubing
Foam Rolls
Steel Flat Phillips Anchor Screws
Silver Dacromet Steel Truss Sheet Metal Screws
Vinyl
Brooms Brushes and Dust Pans
Power Drills
Ground Fault Protection
Pins
SAFEWAY Hydraulic Quick Coupler, Steel, 3/4
PARKER Filter / Driers, Steel, 3/8 Inch Connection Size
OK INDUSTRIES Fume Absorber Filter
KRAFT TOOL CO. Tile Nipper Offset Jaws
GUARDAIR Aluminium Floor Tools
PETERSEN PRODUCTS 113 Series High Expansion Pipe Plug
MAIN FILTER INC. Interchange Hydraulic Filters, Wire Mesh, 420 Micron, Viton Seal
SPEARS VALVES PVC 100 PSI PIP Fabricated Fitting 15 Deg. Elbows, Gasket x Spigot
CLC Aprons
Please note that the item you have bought is a 115V.
Agree
Cancel