Sign In

EATON Danfoss FCV7-10 Series Flow Control Valves

Eaton Danfoss FCV7-10 Series flow control valves are ideal for refuse haulers, harvesters and industrial applications.

Filter
StyleModelPrice (ex. VAT)
A
02-113001
$55.44
RFQ
B
02-113008
$82.20
RFQ
A
02-113006
$60.52
RFQ
C
02-153237
$60.52
RFQ
C
02-113007
$89.82
RFQ
A
02-163233
$86.62
RFQ
B
02-163235
$73.10
RFQ
A
02-171935
$65.84
RFQ
A
02-163017
$55.44
RFQ
A
02-113043
$55.44
RFQ
A
02-113019
$46.18
RFQ
C
02-162829
$72.64
RFQ
C
02-113002
$72.64
RFQ
B
02-163242
$64.98
RFQ
C
02-113005
$72.64
RFQ
B
02-112996
$64.98
RFQ
A
02-113004
$46.18
RFQ

Working Mechanism

  • The fluid in these valves flows directly between port 1 & 2 and port 3 & 4 in one position.
  • The flow then gets directed between ports 1 & 4 and ports 3 to 2 by turning the operator at 90 degrees.
  • Ports 2 & 4 get blocked while ports 1 & 3 get connected during the cross-over transition.

Features

  • They feature steel construction for structural rigidity and Buna-N seals to resist water & oil.
  • These flow control valves comply with the ISO cleanliness code 18/16/13 microns to remove contamination.
  • These Vickers units can be adjusted through a screw and can produce torque into a cavity of 47 - 54 Nm.
  • Selected models have an aluminium housing to resist corrosion and extreme temperatures.

Compatible Accessories

  • Eaton 889632 Spare Part Seal Kit: This seal kit comes equipped with Buna-N seals for replacing worn-out or damaged seals in these valves.

Frequently Asked Questions

What is the operating temperature range of these flow control valves?

-40 to 120 degrees C.

Which fluids are compatible with these flow control valves?

General-purpose fluids complying with MIL-H-5606, SAE 10 and SAE 20 standards are compatible with Eaton Danfoss FCV7-10 Series flow control valves.

What is the maximum pressure rating of these flow control valves?

210 bar.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.