-
Change Country
-
English
- Sign in
- Source Now
Eaton BWH Series main circuit breakers designed to cut the power supply when an imbalance between outgoing and incoming current is encountered. They are ideal for use in service-entrance applications. These main circuit breakers feature a bolt-on panel mounting design with flexible power feed connection to ensure secure installation in cramped spaces. They have an interrupt capacity of 25kA at 240VAC to prevent current overflow through the loads. They conform to UL & CSA standards for ensuring safe operation and are available in 100, 125, 150, 175, 200 & 225A current ratings on Raptor Supplies.
Please note that the item you have bought is a 115V.