-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Full Load Amps | Max. Torque | Retracted Length | Speed | Travel | Voltage | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | LT100-2-150 | 2.0 | 112 | 10" | 30 In./Minute | 5.9" | 24 VDC | $133.89 | |
A | LT100-2-300 | 2.0 | 112 | 16" | 30 In./Minute | 11.8" | 24 VDC | $370.88 | |
A | LT100-2-100P | 2.0 | 112 | 9.5" | 30 In./Minute | 3.9" | 24 VDC | $380.48 | |
A | LT225-1-200 | 3.5 | 225 | 12" | 12 In./Minute | 7.9" | 12 VDC | $141.26 |
Duff-Norton LT Series linear actuators convert rotational motion into linear motion and feature IP66 rated body with a zinc die-cast housing which enables operation in rugged outdoor environments. They have an internal limit switch which safely stops operation both at fully retracted and extended positions. Choose from a broad range of these Duff-Norton linear actuators available in 6, 12 and 18 inch travel variants on Raptor Supplies.
Please note that the item you have bought is a 115V.