Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
HVAC and Refrigeration
Ventilation
Duct and Fittings
Snap Lock Pipe 7 Inc...
DUCTMATE Snap Lock Pipe 7 Inch Gauge
Filter
Clear All
A
Coating:
Galvanized
, Diameter:
7"
, Duct Size:
7"
, Inlet Diameter:
7"
, Length:
5ft.
, Material:
Steel
, Outlet Dia.:
7"
, Pressure Rating:
3" W.G
, Type:
Snap Pipe
, Width:
7"
Style
Model
Gauge
Price
(ex. VAT)
A
GR60SPBGP7GA24
24
$233.56
A
GR60SPBGP7GA26
26
$167.85
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Forklift Fuses
Venturi Blower
Brass Valves
Lockable Ball Valve
Hydronic Manometer Kit
Curved Jaw Coupling
Pneumatic Air Blower
Protistor
Explosion Proof Extension Cord
Venturi Style Pneumatic Air Blower
Explore More
Interchangeable Tips/Heads
CFL Ballasts
Pilot Controlled Float Valves
ZSSGG Grating Clips
Chrome Plated Carbon Steel Pan Machine Screws
Tapes
Head Protection
Respiratory
Air Filters
Paint Mixers Shakers and Accessories
APPROVED VENDOR Convertible Hand Truck
CLE-LINE Screw Machine Drill Bit, High Speed Steel, Split Point, 135 Degree
POWER FIRST Heat Shrink Fork Terminal
SPEEDAIRE Single Acting Round Air Cylinder, Nose Mount, 5/16" Bore Diameter
HASTINGS FILTERS Fuel Filter, Spin-On
MARCOM Workplace Harassment Safety Kit
CENTURY 5-5/8" Diameter Stock Motors
COOPER B-LINE Type 12 Double Door Wall Mounted Panel Enclosures
SPEARS VALVES CPVC True Union 2000 Industrial Ball Check Valve Cartridges, EPDM
BALDOR / DODGE Banded Classical V Belts
Please note that the item you have bought is a 115V.
Agree
Cancel