-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Duty | Exhaust | Free Speed | Overall Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | 10L1101-36-G | Industrial | Front | 28,000 rpm | 9 4/5" | $1,086.06 | |
B | 10L1000-36-G | Standard | Front | 34,000 rpm | 4 3/5" | $626.79 | |
B | 10L1080-36-G | Standard | Rear | 30,000 rpm | 4 3/5" | $687.70 |
The industrial- and standard-duty Dotco inline air grinders are ideal for smoothing weld joints and deburring finished parts, as well as for die and mold operations. These variable-speed straight grinders incorporate a high-speed motor (up to 34000 rpm) to meet high-material removal demands and perfectly balanced parts for reducing vibrations and maintaining tool stability. They can be either used with 1.2-inch carbide burs for deburring hard materials such as stones, steel, hardwood and ceramics, or 1-inch-mounted grinding wheels for general cutting, shaping and grinding applications. These compact grinders require a maximum air pressure of 90 psi to operate and are available in front and rear exhaust configurations.
Please note that the item you have bought is a 115V.