-
Change Country
-
English
- Sign in
- Source Now
Dorian tool holders are designed for securely holding square shank tools or boring bars to the tool post to improve rigidity while threading, reaming, drilling, tapping, boring, facing or turning applications.
Style | Model | Dimension G | Capacity | Dimension A | Type | Dimension B | Dimension C | Dimension D | Dimension E | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | D25AXA-1 | 0.549" | 3/4" | 0.375" | Turning And Facing | 0.500 | 2.75" | 1" | 1.5" | $104.44 | |
B | D30BXA-1 | 0.674" | 1" | 0.437" | Turning And Facing | 0.625 | 3.25" | 1.25" | 1.75" | $121.15 | |
C | QITP30N-2 | 0.674" | 3/4" | 0.437" | Turning, Facing And Boring | 0.625" | 3.25" | 1.25" | 1.75" | $185.73 | |
B | D35CXA-1 | 0.861" | 1" | 0.5" | Turning And Facing | 0.750 | 3.75" | 1.5" | 2.25" | $146.25 | |
C | QITP35N-2 | 0.861" | 1" | 0.5" | Turning, Facing And Boring | 0.75" | 3.75" | 1.5" | 2.25" | $248.15 | |
B | D40CA-1 | 0.986" | 1.25" | 0.562" | Turning And Facing | 1.000 | 4.5" | 1.75" | 2.5" | $180.31 | |
C | QITP40N-2 | 0.986" | 1.25" | 0.562" | Turning, Facing And Boring | 1" | 4.5" | 1.75" | 2.5" | $260.41 | |
D | QITP25N-881 | 1.056" | - | 0.875" | OD Or ID | - | 3.869" | 1" | 1.5" | $315.61 | |
D | QITP30N-881 | 1.306" | - | 1" | OD Or ID | - | 4.369" | 1.25" | 1.75" | $359.95 | |
B | D50DA-1 | 1.361" | - | 0.75" | Turning And Facing | 1.250 | 6" | 2.25" | 3.25" | $289.73 | |
D | QITP35N-881 | 1.493" | - | 1.25" | OD Or ID | - | 5.119" | 1.5" | 2" | $387.89 | |
D | QITP40N-881 | 1.493" | - | 1.5" | OD Or ID | - | 5.619" | 1.5" | 2.25" | $467.35 | |
B | D60EA-1 | 1.736" | - | 1" | Turning And Facing | 1.500 | 7" | 3" | 4" | $451.21 |
Dorian toolholders are suitable for holding square shank tools or boring bars near to the tool post to enhance rigidity while threading, drilling, reaming, tapping, boring, facing or turning. These toolholders feature chromium-molybdenum alloy steel construction and quick-change mounting, and are designed to fit standard tool posts of any dimension.
It is a device that holds the cutting tool on the lathe and uses a quick change system to speed up tool change and tooling setups from one operation to another.
CNC lathe machine is a cutting device in which the material or part (such as shafts / pipes) is clamped and rotated while the cutting tool remains stationary to achieve a precise cut without damaging the workpiece.
Please note that the item you have bought is a 115V.