Sign In

DORIAN Boring Bar As-32t

Filter
Clamp Screw: JSCS-04 , Inscribed Circle: 0.5" , Insert Thickness: 0.187" , Material: Steel , Max. Depth: 8" , Mounting Style: Dor-Lock , Overall Length: 12" , Shank: Round , Shank Dia.: 2" , Type: Steel Coolant-Thru , Width Offset: 1.281"
StyleModelStyleClampCutting DirectionInsert ShapeInsert SizeLead AngleMin. BoreShimPrice (ex. VAT)
A
AS-32T-ADCLNR-4
AS-32T-ADCLNR-4JSLC-HPCTW-4NRight Hand80 Degrees Diamond NegativeCNMG-43211 Degrees2.562"S8012P$671.34
A
AS-32T-ADWLNL-4
AS-32T-ADWLNL-4JSLC-HPW3-LLeft Hand80 Degrees Trigon NegativeWNMG-43212 Degrees2"IWSN-423$671.34
A
AS-32T-ADWLNR-4
AS-32T-ADWLNR-4JSLC-HPW3-RRight Hand80 Degrees Trigon NegativeWNMG-43212 Degrees2"IWSN-423$671.34

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.