Sign In

DORIAN Boring Bar As-24s

Filter
Clamp Screw: JSCS-04 , Lead Angle: 11 Degrees , Material: Steel , Max. Depth: 6" , Mounting Style: Dor-Lock , Overall Length: 10" , Shank: Round , Shank Dia.: 1.5" , Type: Steel Coolant-Thru
StyleModelShimClampCutting DirectionStyleWidth OffsetInscribed CircleInsert ShapeInsert SizePrice (ex. VAT)
A
AS-24S-ADDUNL-4
IDSN-433JSLC-HPD4Left HandAS-24S-ADDUNL-41.25"0.5"55 Degrees Diamond NegativeDNMG-432$531.46
A
AS-24S-ADDUNR-4
IDSN-433JSLC-HPD4Right HandAS-24S-ADDUNR-41.25"0.5"55 Degrees Diamond NegativeDNMG-432$531.46
B
AS-24S-ADWLNR-4
IWSN-423JSLC-HPW3-RRight HandAS-24S-ADWLNR-40.89"0.5"80 Degrees Trigon NegativeWNMG-432$531.46
A
AS-24S-ADWLNL-4
IWSN-423JSLC-HPW3-LLeft HandAS-24S-ADWLNL-40.89"0.5"80 Degrees Trigon NegativeWNMG-432$531.46
A
AS-24S-ADVUNR-3
S3516PJSLC-HPV3Right HandAS-24S-ADVUNR-31.25"0.375"35 Degrees Diamond NegativeVNMG-322$587.41
A
AS-24S-ADVUNL-3
S3516PJSLC-HPV3Left HandAS-24S-ADVUNL-31.25"0.375"35 Degrees Diamond NegativeVNMG-322$587.41
C
AS-24S-ADCLNL-4
S8012PJSLC-HPCTW-4NLeft HandAS-24S-ADCLNL-40.89"0.5"80 Degrees Diamond NegativeCNMG-432$531.46
A
AS-24S-ADCLNR-4
S8012PJSLC-HPCTW-4NRight HandAS-24S-ADCLNR-40.89"0.5"80 Degrees Diamond NegativeCNMG-432$531.46

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.