Power Saws and Accessories
Circular Saw Blades
Carbide Tip, Ripping...
DEWALT Carbide Tip, Ripping Circular Saw Blade
Filter
Clear All
A
B
C
Blade Type:
Ripping
, Max. RPM:
7000
, Tip Material:
Carbide
Style
Model
Arbor Hole
Blade Dia.
Cutting Depth
Diamond Knockout
Number of Teeth
Plate Thickness
Price
(ex. VAT)
A
DW3112
5/8"
10"
4"
No
24
0.069"
$25.00
B
DW3174
5/8"
7.25"
2.375"
Yes
20
0.045"
$26.46
C
DW9055
10mm
5.375"
2"
No
16
0.039"
$25.03
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hose Whip Check
Protistor
Explosion Proof Extension Cables
Gas Cylinder Storage
Lay Flat Plastic Ducting
Venturi Style Pneumatic Air Blower
87a-900
Piston Accumulator
Flow Control Valve
Solenoid Valve Coils
Explore More
Hydraulic Impact Wrenches
Decorative Fixtures
Forks
Exhaust Port Flow Controls
Automotive Cleaners and Degreasers
Bearings
Stretch Wrap and Stretch Wrap Equipment
Drum and Barrel Pumps
Combustion Testing
Aggregate Testing
KRUEGER Liquid Level Gauge Guard
RANCO Refrigeration Controls
MICRO 100 Indexable Thru-turning Tool
AMERICAN TORCH TIP Nozzle Bzl
CHAMPION COOLER Spark Plug
MAIN FILTER INC. Spin-On Filters, Cellulose, 20 Micron, Buna Seal
AMS 5/8 Inch Threaded Soil Fertility Hammer-Head Kits
VESTIL ACH Series Air Powered Chain Hoists
WINSMITH SE Encore Series, E17 Size, MDNS Single Reduction Speed Reducers
GROVE GEAR EL Series, B-R Style, 813 Size, Aluminium Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel