Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Power Tools
Power Saws and Accessories
Abrasive Cut-Off and Chop Wheels
Abrasive Cut-Off Whe...
DEWALT Abrasive Cut-Off Wheel, Type 1
Filter
Clear All
A
B
C
Material:
Aluminum Oxide
, Type:
1
, Wheel Type:
Cutting
Style
Model
Arbor Hole
Diameter
Diamond Knockout
Grit
Max. RPM
Thickness
Price
(ex. VAT)
A
DW3521
5/8"
7"
Yes
24
8700
0.125"
$6.39
B
DW8725S
7/8"
6"
No
60
10100
0.045"
$4.96
C
DW8065S
7/8"
7"
No
60
8700
0.045"
$6.08
C
DW8062S
7/8"
4.5"
No
60
13300
0.045"
$4.19
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Explosion Proof Extension Cord
Granite Surface Plate
Venturi Blower
Battery Powered Hydraulic Pump
Hydronic Manometer Kit
Solenoid Valve Coils
Forklift Fuses
Breathing Air Cascade System
Hydraulic Pump Repair Kit
Lay Flat Plastic Ducting
Explore More
Backflow Preventer Accessories
Desiccant Dryers
Arc Flash Clothing Accessories
Square Flat Washers
Zinc Plated Steel Hex Machine Screws
Dust Mops Dusters and Cleaning Pads
Flow Control Valves
Wire and Cable
Lifting Hardware
Asphalt Testing
YOUNG BROS. STAMP WORKS Machine Made Hand Stamp
WESTWARD High Speed Steel Jobber Drill Blank, Conventional Point
GUARDAIR Palmjet Air Guns
3M Absorbent Pillow, Oil-Based Liquids
EDWARDS SIGNALING Genesis Alarm Chimes
BANJO Motor Housings
SPEARS VALVES CPVC Gate Valves, Threaded Ends, EPDM
MORSE DRUM Torque Plates
GROVE GEAR NH Series, H-H1 Style, 842 Size, Ironman Narrow Housing Worm Gear Reducers
BROWNING LS 100 Series Light Duty Insert Mounted Ball Bearings
Please note that the item you have bought is a 115V.
Agree
Cancel