Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Power Tools
Power Saws and Accessories
Circular Saw Blades
8-1/2 Inch Precision...
DEWALT 8-1/2 Inch Precision Trim Miter Saw Blades
Filter
Clear All
A
B
Arbor Hole:
5/8"
, Blade Dia.:
10"
, Blade Type:
Combination
, Cutting Depth:
4"
, Diamond Knockout:
No
, Max. RPM:
6000
, Plate Thickness:
0.071"
, Tip Material:
Carbide
Style
Model
Number of Teeth
Price
(ex. VAT)
A
DW7124PT
24
$52.74
B
DW3218PT
80
$129.23
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Venturi Style Pneumatic Air Blower
Air Fitting
Hydraulic Pump Mounting Bracket
Flow Control Valve
Battery Powered Hydraulic Pump
Portable Carbon Monoxide Detector
Venturi Blower
Lockable Ball Valve
Spark Proof Centrifugal Blower
87a-900
Explore More
Tool Hangers
Carbide Bur Sets
Self Dumping Hoppers
Plain Grade 18-8 Stainless Steel Square Neck Carriage Bolts
Hot Dipped Galvanized Steel Square U-Bolts
Bearings
Locking Systems
Gearmotors
Paint Mixers Shakers and Accessories
O-Rings and O-Ring Kits
PREDATOR TS, Locking Sanding Disc
INNOVATIVE COMPONENTS 1/4-20 Thread Size Four Prong Knob
WEATHERHEAD Male Elbow, 3/8-18 Inch
APPROVED VENDOR Piston Seal Kit
VALLEY CRAFT Pro Vault Storage Chest
ANVIL Extra Heavy CW Nipples, Plated
ANVIL Standard Grooved Threaded Es Grooved Plated Plugs
STEELMAN Torque Sockets
GROVE GEAR EL Series, B-D Style, EL Series, B-D Style, 818 Size, Aluminium Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel