Sign In

DESTACO 8100/8300 Series Pneumatic Swing Clamps

Filter
Material: Aluminum , Operating Temp.: -14 to +195 Deg F
StyleModelSwing DirectionStrokeVertical Clamp StrokeCylinder BoreMountPort SizePrice (ex. VAT)
A
8116
Left Hand0.85"0.38"0.75"Side Or Top Mount10-32$561.00
B
8316
Left Hand1.25"0.5"1.5"Side Or Top Mount3/8-16$678.40
B
8315
Right Hand1.25"0.5"1.5"Side Or Top Mount3/8-16$758.54
A
8115
Right Hand0.85"0.38"0.75"Side Or Top Mount10-32$535.36

8100/8300 Series Pneumatic Swing Clamps

Destaco 8100 & 8300 Series pneumatic swing clamps employ a strong hydraulic clamping mechanism for quick swing-and-clamp movement to improve productivity. They are intended for quick clamping in secondary manufacturing operations on both metallic & non-metallic products. These units offer lock angle repeatability with high accuracy, thereby making clamping on an extremely small area possible. They have a block-style aluminium body that can be mounted from the sides or top. These pneumatic swing clamps have a magnetic piston ring for position sensing and are supplied with a clamping arm & spindle that offer a maximum holding capacity of 89 lb (40.37 kg). These pneumatic clamps can work under pressure up to 130 psi and at temperatures ranging from -14 degrees Fahrenheit to 195 degrees Fahrenheit. They are equipped with a manually adjustable threaded stud at the end of an air-powered pivoting arm that clamps down on the workpiece. These units are integrated with a pneumatic cylinder having an input port for connecting to a source of compressed air. These Destaco pneumatic swing clamps are non-locking clamps providing clamping force in direct proportion to the bore size and inlet pressure. The lightweight and robust construction allows for several millions of cycles of operation. These clamps are offered in left-hand and right-hand swing variants on Raptor Supplies.
If you want to order these swing clamps without the clamping arm, simply add -LA at the end of the MPN. (For example, 8115-LA or 8315-LA).

Uses

Destaco 8100 & 8300 Series block style pneumatic swing clamps are useful for a wide variety of applications including welding, light machining and assembly. They are ideal for the automotive and food & packaging industries.

Features

  • Destaco 8100 & 8300 Series pneumatic swing clamps have lightweight and robust construction that offers excellent structural rigidity while withstanding pressure up to 130 psi.
  • These clamps have a block style body that allows the units to be either mounted from the sides or the top.
  • They come with a clamping arm and a spindle for use in welding, light machining and assembly operations.
  • Destaco 8100 & 8300 Series pneumatic swing clamps are sensor ready for use with round style sensors.
  • They are available in left-hand and right-hand swing variants.

Compatible Accessories

  • Destaco 801560: These Destaco replacement seal kits (801560) are designed for unobstructed functioning of the clamps.
  • Destaco 801528 & 801529: These Destaco clamping arms are used with the brand's 8100 Series pneumatic swing clamps (8115 & 8116, respectively). They have lightweight aluminium construction and feature a locking tapered connection for arm positioning up to 360 degrees.
  • Destaco 801532: These Destaco clamping arm adapters enhance the capabilities of Destaco's 8100 Series pneumatic swing clamps by providing a means for attaching customised clamp arms. Each unit features a rotatable arm that is capable of delivering free movement up to 360 degrees and has aluminium construction for harsh welding environments.


  • Destaco 821512 & 821513: These Destaco clamping arms are used with the brand's 8300 Series pneumatic swing clamps (8315 & 8316, respectively). They have lightweight aluminium construction and feature a locking tapered connection that facilitates arm positioning up to 360 degrees.
  • Destaco 821556: These Destaco clamping arm adapters enhance the capabilities of Destaco's 8300 Series pneumatic swing clamps by providing a means for attaching customised clamp arms. Each unit features aluminium construction and a rotatable arm that is capable of delivering free movement up to 360 degrees.
  • Destaco 821560: These replacement seal kits are ideal for the brand's 8300 Series pneumatic swing clamps (8315 & 8316).

Standards and Approvals

  • Destaco 8100 & 8300 Series pneumatic swing clamps are ISO 9001:2015 and ISO 14001:2015 certified.

Installation

The block-style mounting body of Destaco 8100 & 8300 Series pneumatic swing clamps allows the unit to be adaptable to the specifications of individual fixtures. They can be mounted from the top or side for additional flexibility, and require very little time for installation.

Frequently Asked Questions

What is a pneumatic clamp?

Destaco pneumatic clamps are portable pneumatic toggle clamps that are ideal for quick clamping in continuous production operations.

How do pneumatic clamps work?

Destaco pneumatic straight line action clamps have air-actuated cylinders that facilitate in temporary fixturing, assembling and welding applications in the aerospace, automotive and food & packaging industries.

How do swing clamps function?

Destaco pneumatic swing clamps are devices with hooks that are mounted either directly in a holder or in the tool body, for using the swing-away arm to increase unclamping & clamping speeds.

Does Destaco supply any water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

Which grease is recommended for use with Destaco clamps, when rebuilding?

While dealing with the brand's mechanical clamps, we would recommend using a coupling grease like Mobil XTC. In the case of pneumatic cylinder seals, using the Magnalube G grease would be ideal.

What is the function of a pneumatic cylinder?

Destaco pneumatic cylinders are mechanical devices that utilise compressed gas to generate force in a reciprocating linear motion.

What does holding capacity mean in terms of clamps?

The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during other manufacturing processes.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.