Sign In

DESTACO 7-101, 7-58, 7-59, 7-60 Heavy Duty Cam Action Series

Destaco 7-101, 7-58, 7-59, 7-60 Series heavy-duty cam action clamps are suitable for secure and reliable fastening, contributing to precision and efficiency. They are used in light machining, welding and assembly processes.

Filter
Clamp Arm Style: Solid Bar , Duty Cycle: 3 , Material: Carbon Steel , Toggle Lock Plus: No
StyleModelOverall HeightBase LengthBase WidthOverall LengthClamp Arm LengthClamp Bar OpeningHandle OpeningHeight Under Clamp ArmPrice (ex. VAT)
A
7-101
5"1.25"1.75"4.630"3.12"80°80°1.44"$143.09
B
7-58
7"1.69"2.25"6.99"2.55"95°95°1.87"$199.22
C
7-59
8.5"2.06"2.5"6"3.5"95°95°2.19"$190.27
B
7-60
9.5"2.44"2.88"7.4"4.38"80°80°2.5"$225.09

Features

  • They have heavy-duty construction ensuring robustness for extended life and durability, withstanding the demands of rigorous industrial applications.
  • These hold-down clamps feature a cam action mechanism that automatically compensates for part thickness variation, ensuring consistent and reliable clamping across various workpiece dimensions.
  • They allow easy loading and unloading with a minimum 90-degree opening angle, streamlining the process of placing and removing workpieces efficiently.
  • Many models are equipped with a Toggle Lock Plus safety feature that adds a secondary lock to the clamp, ensuring the over-centre locking condition is maintained and protected against unintentional opening.

Frequently Asked Questions

What is the clamping method?

Once the workpiece is in place, it is crucial to exert pressure, pressing it against designated surfaces to safeguard it from external forces. In the language of tool design, this procedure is known as clamping and the tools utilised for this function are commonly referred to as clamps.

What maintenance is required for these clamps to ensure their longevity?

Regularly inspect the clamps for signs of wear, lubricate moving parts as recommended by the manufacturer and tighten any loose connections. Follow the maintenance guidelines provided.

Can we lock the clamps in an open position?

Yes, Destaco heavy duty cam action clamps can lock in the open position for added security.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.