A B Base Length: 3.15" , Base Width: 0.98" , Clamp Arm Length: 2.75" , Clamp Arm Style: Solid Bar , Clamp Bar Opening: 90 Deg. , Handle: Horizonal , Handle Opening: 69 Deg. , Holding Capacity: 600 Lbs. , Material: Steel , Overall Height: 1.51" , Overall Length: 8.36"