Sign In

DESTACO 353 Series Pull Action Latch Clamps

Filter
Overall Height: 2.46" , Overall Length: 9.5"
StyleModelHolding CapacityToggle Lock PlusMaterialMounting BaseMax. Jaw OpeningHook TypePrice (ex. VAT)
A
353-65
2100 Lbs.NoSteelParting Line Clamp2.57"Parting Line$136.80
A
353-35
2800 Lbs.NoSteelParting Line Clamp1.39"Parting Line$87.38

353 Series Pull Action Latch Clamps

Destaco 353 Series pull action latch clamp has a carbon steel or stainless-steel body construction with replaceable stainless-steel pivot pins for easy maintenance and an ergonomic handle. This latch clamps are ideal for clamping directly on the parting lines of a mould. Destaco pull action clamp is suitable for applications in moulding, closures manufacturing and welding applications

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.