Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hand Tools
Clamps
Horizontal Handle Toggle Clamps
341 Series Pull Acti...
DESTACO 341 Series Pull Action Latch Clamps
Filter
Clear All
A
B
Diameter:
0.330"
, Holding Capacity:
2000 Lbs.
, Hook Adjustble Range:
24.6mm
, Hook Type:
U-Hook (Horizontal)
, Mounting Base:
Flange
, Overall Height:
2.890"
, Overall Length:
8.200"
, Toggle Lock Plus:
No
, Type:
Horizontal
Style
Model
Material
Price
(ex. VAT)
A
341-SS
Stainless Steel
$171.11
B
341
Steel
$83.80
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Brass Valves
Battery Powered Hydraulic Pump
87a-900
Breathing Air Cascade System
Protistor
Thermal Expansion Valve
Venturi Blower
Solenoid Valve Coils
Explosion Proof Extension Cord
Gas Cylinder Storage
Explore More
Screws
Rope and Rope Accessories
Air Filters
Lubricators
Machinery
Manhole Shelters and Umbrellas
Class RK1 Fuses
Shutters
VAV Controls
Spread Cylinders
BRADY Preprinted Wire Marker
KLEIN TOOLS Tape Measure Holder
EDWARDS SIGNALING Speaker/Strobes
TRICO Replacement Reservoir Assemblies
WRIGHT TOOL Full Polish Combination Open End Flare Nut Wrenches, 6 Point
CHAINFLEX Continuous Flexing Automation Cable
SIEMENS Heat Pump Reversing Valves
WONDER GRIP USA Knit General Purpose Gloves
SUPCO Discs
Please note that the item you have bought is a 115V.
Agree
Cancel