Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hand Tools
Clamps
Horizontal Handle Toggle Clamps
330 Series Pull Acti...
DESTACO 330 Series Pull Action Latch Clamps
Filter
Clear All
A
B
Diameter:
0.220"
, Holding Capacity:
200 Lbs.
, Hook Adjustble Range:
7.4mm
, Hook Type:
J-Hook
, Mounting Base:
Flange
, Overall Height:
1.430"
, Overall Length:
6.010"
, Toggle Lock Plus:
No
Style
Model
Material
Type
Price
(ex. VAT)
A
330-SS
Stainless Steel
Horizontal Handle Hold Down, SS
$81.78
B
330
Steel
Horizontal
$39.78
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Thermal Expansion Valve
Cutting Blades
Explosion Proof Extension Cables
Protistor
Forklift Fuses
Hydraulic Pump Repair Kit
Hydronic Manometer Kit
Brass Valves
Battery Powered Hydraulic Pump
Excess Flow Valve
Explore More
Storage Bins and Containers
Straps and Tie Downs
Sandpaper
Lab Instruments
Air Distribution Venting and Duct Accessories
Drafting Compasses
Non-Adhesive Material Cutters
Clean Room and Lab Gloves
Covered IBC and Tank Spill Containment
NEMA Magnetic Contactors
WESTWARD Round File
OSG 905 Right Hand Carbide Bur, Pointed Tree Shape
BUSSMANN LPS-RK SP Series Class RK1 Fuses
VERMONT GAGE Steel XX NoGo Reversible Assemblies, Green
EATON Meter Bypass Kits
DAYTON Roller Stands
DEWALT Drywall Insert Bits
MASTER LOCK 140 Solid Brass Keyed Different Padlocks
ABILITY ONE General Purpose Hand Truck
OMNI PURE Portable Air Cleaners
Please note that the item you have bought is a 115V.
Agree
Cancel