Sign In

DESTACO 3031, 3051 Series Pull Action Latch Clamps

Filter
Base Length: 2.03" , Base Width: 1.93" , Overall Height: 1.77" , Overall Length: 8.98"
StyleModelHolding CapacityToggle Lock PlusMaterialMounting BaseHook Adjustble RangeHook TypePrice (ex. VAT)
A
3051
1500 Lbs.NoSteelFlange14mmJ-Hook$173.22
B
3051-R
1500 Lbs.YesSteelFlange14mmJ-Hook$215.82

3031, 3051 Series Pull Action Latch Clamps

Destaco 3031, 3051 Series pull action latch clamps are well suited for securing & molding closures for lids, doors & covers and also for assembling applications in the automotive, aerospace and food & packaging industries. These pull action latch clamps provide a stationary alternative to removable C clamps or spring clamps while securing material to the work surface and holding them in place using a lever handle that is pushed to the upright position when the clamp is engaged & pressed down to reach the locked position, ensuring fatigue less and quick clamping operations. These pull action latch clamps have a patented thumb control lever for single handed operation. These Destaco 3031, 3051 Series pull action latch clamps feature a flanged base with threaded holes for quick and secure installation. These pull action latch clamps are made of steel for structural rigidity and resisting corrosion on exposed surfaces. These clamp units further provide innovative, controlled hook motion that allows quick, safe and single handed operation. Destaco 3031, 3051 Series pull action latch clamps are capable of withstanding loads up to 1500 lb and offer hook adjustment up to 14 mm. Destaco 3031, 3051 Series pull action latch clamps come with J hook style latches, integrated with threaded J hooks for easy adjustments.

Uses

  • Destaco 3031, 3051 Series pull action latch clamps are suitable for securing & molding closures for lids, doors & covers and also for assembling applications in the aerospace, automotive and food & packaging industries.

Features

  • Destaco 3031, 3051 Series pull action latch clamps feature a fixed design for securing and loosening material without moving the clamp.
  • These pull action latch clamps are made of steel for structural rigidity & resisting corrosion on exposed surfaces.
  • These clamp units further provide innovative, controlled hook motion that allows quick, safe and single handed operation.
  • These pull action latch clamps have a flanged base with threaded holes for secure and quick surface installation.
  • These latch clamps are equipped with an ergonomic handle to ensure fatigue less and quick clamping operations.
  • Destaco 3031, 3051 Series pull action latch clamps come equipped with a J hook style latch having threaded J hooks to ensure hassle free adjustments.
  • The maximum clamp ratio of exerting force (pushing) to applied force (pulling) is 12:1.
  • They are capable of holding loads up to 1500 lb.
  • Selected models come with the Toggle Lock Plus safety feature to provide protection from accidental opening of the units during clamping operations.

Compatible Accessories

  • Destaco 3031, 3051 Series pull action latch clamps are compatible with Destaco 3051208 & 3051808 replacement hook assemblies.

Standards and Approvals

  • Destaco 3031, 3051 Series pull action latch clamps meet international standards like ISO 14001:2015 & ISO 9001:2015 to ensure environmental health, utmost user safety and efficient performance of the clamps.

Installation

  • Destaco 3031, 3051 Series pull action latch clamps have a flanged base with threaded holes for quick and secure installation.

Frequently Asked Questions

What is the importance of a latch clamp?

Destaco latch clamps firmly hold down workpieces and keep them stationary, without being interrupted by recurring movements of the project you are working on.

Does Destaco offer latches separately for clamps?

Yes, Destaco offers latch plates to easily replace worn out or obsolete latches, thereby ensuring that projects do not suffer. These latch plates are available in carbon steel and stainless steel variants.

What does clamping force mean?

Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Does the brand's clamp handle colour mean anything?

No, Destaco clamp handle colours do not offer any real significance. The colour basically helps the operators recognise where the operating handle is, and when or where it should be grabbed while clamping the workpieces.

Can Destaco's handle grips be removed from their clamps?

In general, Destaco handle grips can be detached by sliding them off. However, some grips would have to be cut off as they are vinyl dipped to fit the contour of the underlying handle design.

What is a vertical handle toggle clamp?

Vertical handle toggle clamps, also known as toggle clamps, are capable of holding a huge amount of pressure and have a unique cam action to hold workpieces of inconsistent height without adjusting the attached hold down spindle.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.