Sign In

DESTACO 213 Series Horizontal Hold Down Clamps

Filter
Base Length: 1" , Base Width: 1.06" , Clamp Bar Opening: 90 Deg. , Diameter: 0.170" , Handle Opening: 60 Deg. , Overall Length: 4.050"
StyleModelHeight Under Clamp ArmClamp Arm LengthToggle Lock PlusMounting BaseClamp Arm StyleHolding CapacityMaterialHandlePrice (ex. VAT)
A
213-U-L
0.65"0.85"NoFlangeOpen U-Bar150 Lbs.SteelHorizonal$26.18
B
213-U
0.65"1.42"NoFlangeU-Bar150 Lbs.SteelHorizonal$25.00
C
213-USS
0.66"1.42"NoFlangeU-Bar150 Lbs.Stainless SteelHorizonal$46.95
D
213-UB
0.77"1.42"NoStraightU-Bar150 Lbs.SteelHorizonal$26.71
E
213-UB-L
0.77"0.85"NoStraightOpen U-Bar150 Lbs.SteelHorizonal$56.31

213 Series Horizontal Hold Down Clamps

Destaco 213 Series horizontal hold-down clamps are used in assembly applications and can replace fasteners in fixture applications. These hold down clamps are available in a stainless-steel body and have a holding capacity of 150 lb (68.039 kg), with an ergonomic handle for better grip.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.