Sign In

DESTACO 2027 Series Horizontal Hold Down Clamps

Filter
Clamp Bar Opening: 68 Deg. , Diameter: 0.270" , Handle Opening: 70 Deg. , Overall Height: 2.25" , Overall Length: 9.880" , Spindle: Flat Cushion Neoprene , Thread Size: M8 , Type: Horizontal Handle Hold Down
StyleModelToggle Lock PlusHolding CapacityMaterialMounting BaseClamp Arm StyleHandleClamp Arm LengthHeight Under Clamp ArmPrice (ex. VAT)
A
2027-U
No840 Lbs.SteelFlangeU-BarHorizonal2.86"1.32"$49.44
B
2027-UR
Yes840 Lbs.SteelFlangeU-BarHorizonal2.86"1.32"$87.07

2027 Series Horizontal Hold Down Clamps

Destaco 2027 Series horizontal hold-down toggle clamps are ideal to work in a confined space with their low height design. They are made of steel and have a flanged base with a U-shaped arm. Some of the horizontal clamps are available with a Toggle Lock Plus feature to avoid any unintentional opening. They have an overall length of 9.88 inches (25.095 cm) with 2.25 inches (5.715 cm) height and a clamp bar opening angle of 68 degrees. These Destaco toggle clamps have a holding capacity of 840 lb (381.018 kg) and are supplied with a neoprene spindle.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.