Sign In

DESTACO 2017 Series Horizontal Hold Down Clamps

Filter
Clamp Bar Opening: 73 Deg. , Diameter: 0.270" , Handle Opening: 69 Deg. , Overall Height: 1.950" , Overall Length: 8.650" , Spindle: Flat Cushion Neoprene , Thread Size: M6 , Type: Horizontal Handle Hold Down
StyleModelToggle Lock PlusHolding CapacityMaterialMounting BaseClamp Arm StyleHandleClamp Arm LengthHeight Under Clamp ArmPrice (ex. VAT)
A
2017-U
No560 Lbs.SteelFlangeU-BarHorizonal2.53"0.98"$40.49
B
2017-UR
Yes560 Lbs.SteelFlangeU-BarHorizonal2.53"0.98"$71.20

2017 Series Horizontal Hold Down Clamps

Destaco 2017 Series horizontal hold-down clamps feature an increased handle clearance to reduce pinch points, along with a fixed-handle pivot providing smooth action. They are used in woodworking, fixture checking, light machining and testing of equipment. Destaco horizontal clamps have a U-shaped arm with a maximum holding capacity of 560 lb (254.01 kg).

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.