Sign In

DAYTON Web Sling, Type 3

Filter
Sling Rating: Type 3 , Sling Type: Flat Eye and Eye , Wear Resistant Cover: None
StyleModelTemp. RangeBasket Hitch CapacityChoker Hitch CapacityVertical Hitch CapacityWeb GradeWidthYarn CoatingColorPrice (ex. VAT)
A
35XP58
-40 Degrees to 194 Degrees F4800 lb.1900 lb.2400 lb.Light-Duty1"Non-Hazardous AcrylicYellow$38.41
B
35XH77
-40 Degrees to 194 Degrees F33,000 lb.13,200 lb.16,500 lb.Heavy-Duty6"Non-Hazardous AcrylicGray$251.03
B
35XH27
-40 Degrees to 194 Degrees F6400 lb.2500 lb.3200 lb.Heavy-Duty1"Non-Hazardous AcrylicGray$35.01
A
35XP79
-40 Degrees to 194 Degrees F17,200 lb.6900 lb.8600 lb.Light-Duty4"Non-Hazardous AcrylicYellow$37.75
C
35XP50
-40 Degrees to 194 Degrees F9600 lb.3800 lb.4800 lb.Light-Duty4"Non-Hazardous AcrylicYellow$93.98
C
35XP44
-40 Degrees to 194 Degrees F9600 lb.3800 lb.4800 lb.Light-Duty4"Non-Hazardous AcrylicYellow$40.38
C
35XP41
-40 Degrees to 194 Degrees F7200 lb.2900 lb.3600 lb.Light-Duty3"Non-Hazardous AcrylicYellow$76.70
B
35XH71
-40 Degrees to 194 Degrees F33,000 lb.13,200 lb.16,500 lb.Heavy-Duty6"Non-Hazardous AcrylicGray$239.38
C
35XP43
-40 Degrees to 194 Degrees F9600 lb.3800 lb.4800 lb.Light-Duty4"Non-Hazardous AcrylicYellow$39.85
A
35XP77
-40 Degrees to 194 Degrees F13,200 lb.5280 lb.6600 lb.Light-Duty3"Non-Hazardous AcrylicYellow$97.10
C
35XP49
-40 Degrees to 194 Degrees F9600 lb.3800 lb.4800 lb.Light-Duty4"Non-Hazardous AcrylicYellow$21.91
C
35XP40
-40 Degrees to 194 Degrees F7200 lb.2900 lb.3600 lb.Light-Duty3"Non-Hazardous AcrylicYellow$70.95
D
35XN90
-40 Degrees to 194 Degrees F9600 lb.3800 lb.4800 lb.Light-Duty4"Non-Hazardous AcrylicYellow$59.75
D
35XN88
-40 Degrees to 194 Degrees F9600 lb.3800 lb.4800 lb.Light-Duty4"Non-Hazardous AcrylicYellow$69.43
B
35XH61
-40 Degrees to 194 Degrees F23,000 lb.9200 lb.11,500 lb.Heavy-Duty6"Non-Hazardous AcrylicGray$37.91
C
35XP31
-40 Degrees to 194 Degrees F4800 lb.1900 lb.2400 lb.Light-Duty2"Non-Hazardous AcrylicYellow$61.88
E
1DNJ6
-50 Degrees to 200 Degrees F2,400 lbs.950 lb.1200 lb.Light-Duty1"Non-Hazardous AcrylicYellow$22.41
E
1DNJ5
-50 Degrees to 200 Degrees F2,400 lbs.950 lb.1200 lb.Light-Duty1"Non-Hazardous AcrylicYellow$17.63
E
1DNJ9
-50 Degrees to 200 Degrees F4,800 lbs.1900 lb.2400 lb.Light-Duty2"Non-Hazardous AcrylicYellow$37.44
F
2MJT4
-50 Degrees to 200 Degrees F4,800 lbs.1900 lb.2400 lb.Light-Duty1"LatexYellow$15.99
E
1DNN2
-50 Degrees to 200 Degrees F4,800 lbs.1900 lb.2400 lb.Light-Duty2"Non-Hazardous AcrylicYellow$35.53
E
1DNL7
-50 Degrees to 200 Degrees F4,800 lbs.1900 lb.2400 lb.Light-Duty2"Non-Hazardous AcrylicYellow$21.61
E
1DNK4
-50 Degrees to 200 Degrees F7,200 lbs.2900 lb.3600 lb.Light-Duty3"Non-Hazardous AcrylicYellow$52.21
G
2MKA7
-50 Degrees to 200 Degrees F17,600 lbs.7040 lb.8800 lb.Heavy-Duty3"LatexGray$191.08
E
1DNJ8
-50 Degrees to 200 Degrees F4,800 lbs.1900 lb.2400 lb.Light-Duty2"Non-Hazardous AcrylicYellow$27.95
E
1DNJ7
-50 Degrees to 200 Degrees F2,400 lbs.950 lb.1200 lb.Light-Duty1"Non-Hazardous AcrylicYellow$22.34
G
2MJZ1
-50 Degrees to 200 Degrees F12,800 lbs.5000 lb.6400 lb.Heavy-Duty2"LatexGray$32.96
G
2MJY6
-50 Degrees to 200 Degrees F6,400 lbs.2500 lb.3200 lb.Heavy-Duty1"LatexGray$25.24
F
2MJU1
-50 Degrees to 200 Degrees F9,600 lbs.3800 lb.4800 lb.Light-Duty2"LatexYellow$51.75
F
2MJT3
-50 Degrees to 200 Degrees F4,800 lbs.1900 lb.2400 lb.Light-Duty1"LatexYellow$14.01
G
2MJV5
-50 Degrees to 200 Degrees F3,200 lbs.1280 lb.1600 lb.Heavy-Duty1"LatexGray$26.91
F
2MJU6
-50 Degrees to 200 Degrees F13,200 lbs.5280 lb.6600 lb.Light-Duty3"LatexYellow$84.29
E
1DNJ4
-50 Degrees to 200 Degrees F4,800 lbs.1900 lb.2400 lb.Light-Duty2"Non-Hazardous AcrylicYellow$38.91
E
1DNL8
-50 Degrees to 200 Degrees F4,800 lbs.1900 lb.2400 lb.Light-Duty2"Non-Hazardous AcrylicYellow$24.46

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.