-
Change Country
-
English
- Sign in
- Source Now
Dayton vertical wood bandsaws are ideal for contour sawing, slicing, beveling, ripping and stack cutting tasks. These bandsaws are suitable for woodworking, fabrication, production line and ...Read More
Style | Model | Speeds | Amps AC | Cutting Angle | Voltage | HP | Overall Depth | Overall Height | Overall Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 21UN03 | 2,000, 3,000 | 15/7.5 | 45 Degrees | 115/230 | 1.5 | 32.5" | 75" | 22" | $3,264.00 | RFQ
|
B | 21UN02 | 2,000, 3,000 | 13/6 | 45 Degrees | 115/230 | 3/4 | 27" | 69" | 21" | $3,816.03 | RFQ
|
C | 49G989 | 45/65/90/110/155/215/3000 fpm | 16/8 | 45 Degrees | 115/230 | 1.5 | 29" | 76" | 24" | $5,818.40 | RFQ
|
D | 49G988 | 45/65/90/110/155/215/3000 fpm | 14/7 | 45 Degrees | 115/230 | 1 | 20" | 78" | 23" | $3,181.39 | RFQ
|
E | 49G987 | 80/180/1300/3000 fpm | 7 | 45 Degrees | 120 | 3/4 | 23" | 65" | 31" | $2,355.10 | |
F | 4TK02 | 82 to 385 fpm | 18/9 | 90 Degrees | 115/230 | 1.5 | 30" | 75" | 37" | $12,279.36 | RFQ
|
Dayton vertical band saws are ideal for making accurate cuts on plyboards, struts, conduits, angle iron / copper stocks and threaded surfaces. These saws, while feeding the workpiece, are designed to keep the blade's passage in a stationary mode for maintaining a uniform cutting action. Capable of offering greater torque levels than cordless tools, Dayton corded vertical band saws feature a rack-and-pinion blade guide adjustment, a cast-iron table and an adjustable rip fence for making precise angular cut, even on hard materials. Selected models further come equipped with a 4 leg stand for maintaining structural rigidity and an LED readout facility to display the operation progress. Choose a wide range of these band saws offered in power ratings up to 1.5 hp with different table sizes on Raptor Supplies.
These bandsaws support up to 90 degrees cutting angle.
These vertical bandsaws have an rpm of 1725.
These bandsaws have a 4 inch dust port for keeping the metal dust away from the work table.
Please note that the item you have bought is a 115V.