-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Industry Number | Number of Ribs | Outside Length | Thickness | Top Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|
A | 13W382 | 2/C85 | 2 | 89.875" | 2/3" | 1.75" | $159.29 | |
A | 13W383 | 2/C90 | 2 | 94.875" | 2/3" | 1.75" | $210.08 | |
A | 13W384 | 2/C100 | 2 | 104.875" | 2/3" | 1.75" | $170.48 | |
A | 13W385 | 2/C105 | 2 | 109.875" | 2/3" | 1.75" | $203.98 | |
A | 13W386 | 2/C108 | 2 | 112.875" | 2/3" | 1.75" | $183.20 | |
A | 13W387 | 2/C109 | 2 | 113.875" | 2/3" | 1.75" | $223.63 | |
A | 13W388 | 2/C112 | 2 | 116.875" | 2/3" | 1.75" | $218.40 | |
A | 13W389 | 2/C120 | 2 | 124.875" | 2/3" | 1.75" | $268.68 | |
A | 13W390 | 2/C123 | 2 | 127.875" | 2/3" | 1.75" | $207.66 | |
A | 13W391 | 2/C124 | 2 | 128.875" | 2/3" | 1.75" | $273.18 | |
A | 13W392 | 2/C126 | 2 | 130.875" | 2/3" | 1.75" | $212.79 | |
A | 13W393 | 2/C128 | 2 | 132.875" | 2/3" | 1.75" | $282.03 | |
A | 13W394 | 2/C136 | 2 | 140.875" | 2/3" | 1.75" | $277.49 | |
A | 13W395 | 2/C144 | 2 | 148.875" | 2/3" | 1.75" | $279.30 | |
A | 13W396 | 2/C158 | 2 | 162.875" | 2/3" | 1.75" | $293.39 | |
A | 13W397 | 2/C162 | 2 | 166.875" | 2/3" | 1.75" | $299.74 | |
A | 13W398 | 2/C173 | 2 | 177.875" | 2/3" | 1.75" | $320.79 | |
A | 13W399 | 2/C180 | 2 | 184.875" | 2/3" | 1.75" | $328.16 | |
A | 13W401 | 2/C195 | 2 | 199.875" | 2/3" | 1.75" | $367.59 | |
A | 13W402 | 2/C210 | 2 | 214.875" | 2/3" | 1.75" | $386.83 | |
A | 13W403 | 2/C225 | 2 | 227.875" | 2/3" | 1.75" | $421.40 | |
A | 13W404 | 2/C230 | 2 | 232.875" | 2/3" | 1.75" | $388.50 | |
A | 13W405 | 2/C240 | 2 | 242.875" | 2/3" | 1.75" | $446.24 | |
A | 13W406 | 2/C255 | 2 | 257.875" | 2/3" | 1.75" | $477.21 | |
A | 13W407 | 2/C270 | 2 | 272.875" | 2/3" | 1.75" | $503.65 | |
A | 13W408 | 2/C285 | 2 | 287.875" | 2/3" | 1.75" | $531.45 | |
A | 13W409 | 2/C300 | 2 | 302.875" | 2/3" | 1.75" | $558.88 | |
A | 13W410 | 2/C315 | 2 | 317.875" | 2/3" | 1.75" | $586.41 | |
A | 13W411 | 2/C330 | 2 | 332.875" | 2/3" | 1.75" | $603.23 | |
A | 13W412 | 2/C345 | 2 | 347.875" | 2/3" | 1.75" | $643.68 | |
A | 13W413 | 2/C360 | 2 | 362.875" | 2/3" | 1.75" | $656.90 | |
A | 13W414 | 2/C375 | 2 | 377.875" | 2/3" | 1.75" | $633.43 | |
A | 13W415 | 2/C390 | 2 | 392.875" | 2/3" | 1.75" | $712.43 | |
A | 13W416 | 2/C420 | 2 | 422.875" | 2/3" | 1.75" | $804.91 | |
B | 13W417 | 3/C85 | 3 | 89.875" | 2/3" | 2 2/3" | $257.65 | |
B | 13W418 | 3/C90 | 3 | 94.875" | 2/3" | 2 2/3" | $300.35 | |
B | 13W419 | 3/C100 | 3 | 104.875" | 2/3" | 2 2/3" | $223.88 | |
B | 13W420 | 3/C105 | 3 | 109.875" | 2/3" | 2 2/3" | $275.81 | |
B | 13W421 | 3/C108 | 3 | 112.875" | 2/3" | 2 2/3" | $273.65 | |
B | 13W422 | 3/C109 | 3 | 113.875" | 2/3" | 2 2/3" | $331.93 | |
B | 13W423 | 3/C112 | 3 | 116.875" | 2/3" | 2 2/3" | $314.61 | |
B | 13W424 | 3/C120 | 3 | 124.875" | 2/3" | 2 2/3" | $372.53 | |
B | 13W425 | 3/C123 | 3 | 127.875" | 2/3" | 2 2/3" | $255.88 | |
B | 13W426 | 3/C124 | 3 | 128.875" | 2/3" | 2 2/3" | $384.30 | |
B | 13W427 | 3/C126 | 3 | 130.875" | 2/3" | 2 2/3" | $319.18 | |
B | 13W428 | 3/C128 | 3 | 132.875" | 2/3" | 2 2/3" | $367.86 | |
B | 13W429 | 3/C136 | 3 | 140.875" | 2/3" | 2 2/3" | $403.08 | |
B | 13W430 | 3/C144 | 3 | 148.875" | 2/3" | 2 2/3" | $370.63 | |
B | 13W431 | 3/C158 | 3 | 162.875" | 2/3" | 2 2/3" | $427.44 | |
B | 13W432 | 3/C162 | 3 | 166.875" | 2/3" | 2 2/3" | $421.69 | |
B | 13W433 | 3/C173 | 3 | 177.875" | 5/8" | 2 2/3" | $472.51 | |
B | 13W434 | 3/C180 | 3 | 184.875" | 5/8" | 2 2/3" | $488.50 | |
B | 13W435 | 3/C195 | 3 | 199.875" | 5/8" | 2 2/3" | $502.91 | |
B | 13W436 | 3/C210 | 3 | 214.875" | 5/8" | 2 2/3" | $577.41 | |
B | 13W437 | 3/C225 | 3 | 227.875" | 5/8" | 2 2/3" | $584.18 | |
B | 13W438 | 3/C230 | 3 | 232.875" | 5/8" | 2 2/3" | $582.78 | |
B | 13W439 | 3/C240 | 3 | 242.875" | 5/8" | 2 2/3" | $596.64 | |
B | 13W440 | 3/C255 | 3 | 257.875" | 5/8" | 2 2/3" | $688.14 | |
B | 13W441 | 3/C270 | 3 | 272.875" | 5/8" | 2 2/3" | $755.49 | |
B | 13W442 | 3/C285 | 3 | 287.875" | 5/8" | 2 2/3" | $797.23 | |
B | 13W443 | 3/C300 | 3 | 302.875" | 5/8" | 2 2/3" | $838.33 |
Dayton banded V belts are used with multiple belt systems for power transmission operations. These belts are suited for applications prone to vibrations, speed fluctuations & misalignment and feature transverse tensile cords for creating a permanent connection between individual belts. They have reinforced tie band construction for withstanding stress at high RPMs and fabric top cover for maintaining dimensional stability & protecting the belt against heat & abrasive oils. Choose from a wide range of these banded V belts, available in 2, 3, 4 & 5 rib options.
Please note that the item you have bought is a 115V.