-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Finish | Item | Length | Material | Trade Size | Working Load Limit | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 34RZ75 | Gold Chromate | Chain | 20ft. | 20Mn2 Steel | 1/4" | 3150 lb. | $71.18 | |
A | 34RZ82 | Gold Chromate | Chain | 400ft. | 20Mn2 Steel | 3/8" | 6600 lb. | $2,071.63 | |
A | 34RZ81 | Gold Chromate | Chain | 200ft. | 20Mn2 Steel | 3/8" | 6600 lb. | $1,035.85 | |
A | 34RZ83 | Gold Chromate | Chain | 37ft. | 20Mn2 Steel | 1/2" | 11,300 lb. | $384.98 | |
A | 34RZ84 | Gold Chromate | Chain | 100ft. | 20Mn2 Steel | 1/2" | 11,300 lb. | $916.39 | |
B | 1DJT1 | Yellow Zinc Dichromate | Transport Chain | 90ft. | 20Mn2 Steel | 5/16" | 4700 lb. | $372.39 | |
B | 1DJT2 | Yellow Zinc Dichromate | Transport Chain | 20ft. | High Strength Carbon Steel | 3/8" | 6600 lb. | $144.73 | |
B | 1DJT3 | Yellow Zinc Dichromate | Transport Chain | 60ft. | High Strength Carbon Steel | 3/8" | 6600 lb. | $391.58 | |
B | 1DJT4 | Yellow Zinc Dichromate | Transport Chain | 20ft. | High Strength Carbon Steel | 1/2" | 11,300 lb. | $198.16 | |
B | 1DJR9 | Yellow Zinc Dichromate | Transport Chain | 20ft. | High Strength Carbon Steel | 5/16" | 4700 lb. | $105.90 | |
B | 1DJT5 | Yellow Zinc Dichromate | Transport Chain | 50ft. | High Strength Carbon Steel | 1/2" | 11,300 lb. | $395.83 |
Dayton transport chains are designed for securing and transporting loads in industrial and commercial applications. These heat-treated carbon steel or 20Mn2 alloy steel chains provide excellent hardness, strength and extended fatigue life. They come with gold chromate or yellow zinc dichromate finish for corrosion resistance and have the capability to withstand a maximum load capacity of 11300 lb. Choose for a wide range of these transport chains, available in lengths ranging from 20 to 400 feet.
Please note that the item you have bought is a 115V.