-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Material | Probe Length | Price (ex. VAT) | |
---|---|---|---|---|---|
A | 36GK92 | 304 Stainless Steel | 12" | $43.16 | |
B | 36GK68 | 304 Stainless Steel | 12" | $34.76 | |
B | 36GK74 | 304 Stainless Steel | 12" | $40.10 | |
A | 36GL12 | 304 Stainless Steel | 6" | $30.68 | |
A | 36GL11 | 304 Stainless Steel | 6" | $35.48 | |
C | 36GL10 | 304 Stainless Steel | 6" | $31.59 | |
D | 36GL09 | 304 Stainless Steel | 6" | $35.48 | |
A | 36GK97 | 304 Stainless Steel | 18" | $46.55 | |
A | 36GK93 | 304 Stainless Steel | 18" | $42.58 | |
E | 36GK76 | 304 Stainless Steel | 24" | $46.96 | |
A | 36GL07 | 304 Stainless Steel | 24" | $72.68 | |
A | 36GK96 | 304 Stainless Steel | 12" | $45.48 | |
B | 36GK75 | 304 Stainless Steel | 18" | $32.83 | |
F | 36GK70 | 304 Stainless Steel | 24" | $43.31 | |
A | 36GL05 | 304 Stainless Steel | 24" | $69.11 | |
B | 36GK69 | 304 Stainless Steel | 18" | $39.05 | |
G | 36GL08 | Inconel 600 | 24" | $72.68 | |
H | 36GK77 | Inconel 600 | 12" | $38.50 | |
I | 36GK95 | Inconel 600 | 18" | $56.88 | |
J | 36GL13 | Inconel 600 | 6" | $30.90 | |
K | 36GK99 | Inconel 600 | 18" | $60.49 | |
L | 36GL16 | Inconel 600 | 6" | $32.64 | |
J | 36GL14 | Inconel 600 | 6" | $31.59 | |
M | 36GL15 | Inconel 600 | 6" | $35.48 | |
H | 36GK71 | Inconel 600 | 12" | $36.26 | |
N | 36GK73 | Inconel 600 | 24" | $48.09 | |
H | 36GK72 | Inconel 600 | 18" | $46.55 | |
O | 36GL06 | Inconel 600 | 24" | $69.11 | |
P | 36GK79 | Inconel 600 | 24" | $49.30 | |
J | 36GK94 | Inconel 600 | 12" | $44.53 | |
J | 36GK98 | Inconel 600 | 12" | $48.19 | |
H | 36GK78 | Inconel 600 | 18" | $44.73 |
Dayton thermocouple assemblies are MgO insulated thermocouple probes, constructed using the highest purity MgO for withstanding temperatures up to 2300 degrees F. These threaded thermocouple probes are equipped with thread-mounted sensors offering stable-position temperature measurement of closed vessels like pipes or tanks. Choose from a range of these thermocouple assemblies, available in 6, 12, 18 and 24 inch probe lengths.
Please note that the item you have bought is a 115V.