-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Finish | Handle Type | Load Capacity | Overall Height | Overall Width | Wheel Type | Wheel Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | 21U668 | Powder Coat | Dual Handle | 800 lb. | 49" | 19" | Solid Rubber | 2.75" | $128.61 | |
B | 21U670 | Powder Coat | Continuous Frame Loop | 800 lb. | 49" | 19" | Solid Rubber | 2.75" | $215.65 | |
B | 21U671 | Powder Coat | Continuous Frame Loop | 800 lb. | 49" | 22.25" | Pneumatic | 3.5" | $171.15 | |
C | 21U666 | Powder Coat | Continuous Frame Flow-Back | 800 lb. | 47" | 19" | Solid Rubber | 2.75" | $404.13 | |
C | 21U667 | Powder Coat | Continuous Frame Flow-Back | 800 lb. | 47" | 22.25" | Pneumatic | 3.5" | $128.38 | |
A | 21U669 | Powder Coat | Dual Handle | 800 lb. | 49" | 22.25" | Pneumatic | 3.5" | $135.55 | |
D | 5Z079 | Rust-Resistant Powder Coat | Continuous Frame Single Pin | 650 lb. | 46" | 22.5" | Pneumatic | 4" | $113.78 | |
E | 3W087 | Rust-Resistant Powder Coat | Dual Handle | 650 lb. | 47" | 22.5" | Pneumatic | 4" | $119.90 | |
F | 3W089 | Rust-Resistant Powder Coat | Continuous Frame Loop | 500 lb. | 51" | 22" | Pneumatic | 4" | $150.55 | |
G | 3W484 | Rust-Resistant Powder Coat | Continuous Frame Dual Pin | 500 lb. | 50.5" | 20" | Semi-Pneumatic | 2.75" | $124.21 | |
H | 3W486 | Rust-Resistant Powder Coat | Continuous Frame Loop | 650 lb. | 51" | 19" | Pneumatic | 4" | $181.90 | |
I | 5Z078 | Rust-Resistant Powder Coat | Continuous Frame Single Pin | 400 lb. | 46" | 20" | Semi-Pneumatic | 2.75" | $112.33 | |
J | 3W088 | Rust-Resistant Powder Coat | Continuous Frame Loop | 400 lb. | 51" | 19" | Semi-Pneumatic | 2.75" | $132.30 | |
K | 3W481 | Rust-Resistant Powder Coat | Continuous Frame Flow-Back | 500 lb. | 46" | 20" | Semi-Pneumatic | 2.75" | $119.81 | |
L | 3W485 | Rust-Resistant Powder Coat | Continuous Frame Dual Pin | 650 lb. | 50.5" | 22" | Pneumatic | 4" | $173.78 |
Dayton stair climbing hand trucks are suitable for moving large or heavy loads like boxes, crates, bins, raw material and machinery in industrial and manufacturing facilities. These units are also known as hand trollies and feature steel frames in vertical orientation to prevent items from falling off the truck while in transit and nose plates that support loads up to 800 lb. Selected models come with looped handles for a comfortable grip & control to securely tilt the truck back to balance the load on the wheels for easy rolling from one place to another. Choose from a wide range of these steel hand trucks, available in pneumatic, semi-pneumatic and solid rubber type wheel configurations.
Please note that the item you have bought is a 115V.